Shop All Replacement Parts
Milwaukee Tool
Ratchet Protective Boot
Mfr # 49-16-3050
Zoro # G010440961
product price: $29.00
/ea
$29.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 3 5/16 in
- Features Best in Class Protection, Durable Proprietary Rubber Designed to Withstand Corrosive Materials Commonly Found in Maintenance Environments, Flexible Material Allows for Easy Install and Removal, Form-Fitting, Lightweight Design Protects the Tool and Work Surface While Adding Minimal Size or Weight to the Tool, Not for Use on or Near Live Electrical Circuits
- For Use With Insider(TM) Extended Reach Ratchet
- Includes (1) Protective Boot
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-3050
- Zoro # G010440961
- UPC # 045242773138
- Country of Origin Mexico
- Category Replacement Parts
Dimensions
Overall Length | 3 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Ratchet Protective Boot |
Features | Best in Class Protection, Durable Proprietary Rubber Designed to Withstand Corrosive Materials Commonly Found in Maintenance Environments, Flexible Material Allows for Easy Install and Removal, Form-Fitting, Lightweight Design Protects the Tool and Work Surface While Adding Minimal Size or Weight to the Tool, Not for Use on or Near Live Electrical Circuits |
For Use With | Insider(TM) Extended Reach Ratchet |
Includes | (1) Protective Boot |
Application | Fastening, Ratcheting, Wrenching |
Number of Pieces | 1 |
Description
Ratchet Protective Boot, For Use With Insider(TM) Extended Reach Ratchet, Includes (1) Protective Boot, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1/2" (03805)
- WRIGHT TOOL 1 in Drive Impact Socket 1 1/8 in Size, Standard Socket, black oxide (8736)
- DYNAMIC Tools 5/16" 12 Point Combination Wrench, Contractor Series, Satin (D074310)
- PROTO 1/4 in Drive Impact Socket 7/16 in Size, Deep Socket, black oxide (J6514H)
- MILWAUKEE TOOL Front Guide Roller Kit (ML42-24-0015)
- MILWAUKEE TOOL Collet Kit (ML42-77-0075)
- MILWAUKEE TOOL Switch - 2456 (ML23-66-3020)
- MILWAUKEE TOOL Mandrel Cup Assy (ML43-72-2557)
- MILWAUKEE TOOL Small Rear Guide Hose For M18 FUEL Sectional Machine (47-53-2874)
- MILWAUKEE TOOL Electronics Assy (ML14-20-0930)
- OREGON Bar Nose Kit, .404" Harvester RSN Bars (537245)
- Milwaukee Tool Replacement Parts