Shop All Hand Ratchets
Milwaukee Tool
Ratchet Kit, Pistol Grip Handle, 12V DC
Mfr # 2557-22, 48-11-2425, 49-66-7024
Zoro # G010441012
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8 in Square
- Overall Length 10 7/8 in
- Features Low Profile Head, Recessed Head Profile, Variable Speed Metal Trigger
- Standards UL Listed
Product Information
- Brand Milwaukee Tool
- MFR # 2557-22, 48-11-2425, 49-66-7024
- Zoro # G010441012
- UPC # 045242004386
- Country of Origin Multiple
- Category Hand Ratchets
Dimensions
Drive Size | 3/8 in Square |
Overall Length | 10 7/8 in |
Head Width | 1 5/8 in |
Head Height | 1 5/8 in |
Description
Ratchet Kit, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries, (1) Socket Set, Cordless, Voltage 12V DC, Brushless Motor Yes, Fastening Torque 55 ft-lb, Free Speed 200 RPM, Drive Size 3/8 in Square, Side to Center 1 in, Head Height 1 5/8 in, Head Width 1 5/8 in, Retainer Type Ball Detent, Handle Type Pistol Grip, Number of Batteries Included 3, Battery Capacity (1) 2.5 Ah, (2) 2.0 Ah, Battery Model No. 38D763; 794JN5, Battery Series M12 REDLITHIUM, Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 27/64 (300A 27/64)
- DEWALT 3" x 12" Scaling Chisel 3/4" Hex x 21/32" Round Spline Shank (DW5775)
- RIDGID Jaw, Assembly 1.25 Comp Propres (31228)
- FOWLER Machinist Screw Jack Set (521040250 BOM)
- MILWAUKEE TOOL Ratchet and M12 CP2.5 Battery (2568-20, 48-11-2425)
- MILWAUKEE TOOL 1/2 in Drive 90 Geared Teeth Flex Head Ratchet, Chrome (48-22-9051)
- MILWAUKEE TOOL 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Chrome Finish (48-22-9038)
- MILWAUKEE TOOL 3/8 in Square Drive 10 5/8 in Light and Ratchet (2367-20, 2567-20)
- MILWAUKEE TOOL 3/8 in Drive 90 Geared Teeth 3/8" Drive 12" Ratchet, 12" L, Chrome (48-22-9037)
- MILWAUKEE TOOL Ratchet and M12 CP2.5 Battery (2569-20, 48-11-2425)
- POWERBUILT 3/8" Flex Ratchet Driver (641506)
- Milwaukee Tool Hand Ratchets