Shop All Combination Wrench Sets
Milwaukee Tool
Ratchet Comb Wrench Set-SAE/Metric, 15pc
Mfr # 48-22-9416, 48-22-9516
Zoro # G105952713
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Points 12
- Finish Chrome
- Includes (15) Metric Combination Wrenches, (15) SAE Combination Wrenches
- Reversing Yes
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-9416, 48-22-9516
- Zoro # G105952713
- UPC # 045242515967
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Range of Head Sizes | 1/4 in to 1 in, 8 mm to 22 mm |
Wrench Length Style | Standard |
Head Size | 1/4 in, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 20 mm, 13/16 in, 21 mm, 22 mm, 7/8 in, 15/16 in, 1 in |
Description
Ratchet Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 30, Range of Head Sizes 1/4 in to 1 in, 8 mm to 22 mm, Head Offset Angle 0 Degrees , Standard, Tray, SAE/Metric, 1/4 in, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 20 mm, 13/16 in, 21 mm, 22 mm, 7/8 in, 15/16 in, 1 in, Hex, Opening Angle (Deg.) 15 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 19mm Hex 75mm 3/4 Sq. Drive (6012M.75-19)
- IRWIN Locking Pliers Set, 10 pcs. (1078KB)
- MITUTOYO 81 Pc, Inch, Square, Steel, Asme 0 (516-402-26)
- VERSADRIVE HMT Cobalt Blacksmith Drill Bit 22mm (209010-0220)
- MILWAUKEE TOOL 15 pc. Metric Combination Wrench Set (48-22-9515)
- MILWAUKEE TOOL 7-Pc Sae Combination Wrench Set (ML48-22-9407)
- MILWAUKEE TOOL Ratcheting Combination Wrench Set, Metric, 8 mm to 22 mm Head Sizes, 12 Points, 15-Piece (48-22-9516)
- MILWAUKEE TOOL 7-Pc Metric Combination Wrench Set (ML48-22-9507)
- MILWAUKEE TOOL Combination Wrench Set SAE/Metric, 30pc (48-22-9415, 48-22-9515)
- MILWAUKEE TOOL 15 pc. SAE Flex Head Ratcheting Combination Wrench Set (48-22-9413)
- BETA Wrench Set, 8 pcs. (000550650)
- Milwaukee Tool Wrenches