Shop All Hand Saws
Milwaukee Tool
Rasping Jab Saw
Mfr # 48-22-0104
Zoro # G604410448
$9.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hand Saw Application Drywall
- Blade Length 6 in
- Teeth per Inch 8
- Blade Material Steel
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-0104
- Zoro # G604410448
- UPC # 045242614868
- Country of Origin Taiwan, Province of China
- Category Hand Saws
Dimensions
Blade Length | 6 in |
Blade Width | 1 in |
Overall Length | 11 1/2 in |
Overall Height | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Hand Saw Application | Drywall |
Item | Rasping Jab Saw |
Teeth per Inch | 8 |
Blade Material | Steel |
Handle Material | Plastic |
Features | Ribbed Indents for Increased Grip, Tether-Ready Lanyard Hole |
Includes | (1) Fixed Blade Rasping Jab Saw |
Blade Thickness | 0.6 in |
Weight | 0.3 lb |
Material Application | Ceiling Tile, Drywall, Plaster |
Cutting Action | Push and Pull |
Hand Saw Product Type | Rasping Jab Saw |
Non-Sparking | No |
Cutting Edge Type | Serrated |
Tooth Grind | 0.72 in |
Handle Style | Anti-Roll |
Replaceable Blade | No |
Handle Color | Red |
Description
Rasping Jab Saw, Blade Length 6 in, Blade Material Steel, Blade Thickness 0.6 in, Blade Width 1 in, Cutting Action Push and Pull, Cutting Edge Type Serrated, Features Ribbed Indents for Increased Grip, Tether-Ready Lanyard Hole, Frame Material Not Applicable, Hand Saw Application Drywall, Hand Saw Product Type Rasping Jab Saw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Plastic Knob Plunger, 0.63 In, 3/8-16, 0.28 (GP6C--SK3----21)
- STURTEVANT RICHMONT Hex Head, Interchangeable Head, 8mm (809328)
- KIPP Indexing Plunger, Short, Size: 0, D1= M08X1, D=4, Style A, Non-Lockout WO Locknut, Pin Hardened (K0631.5004)
- DRILLCO 1 in., S&D DRILL 1/2 in. SHANK - 1000E (1000E164)
- MILWAUKEE TOOL Jab Saw, Blade Thickness 0.06", Steel (48-22-0307)
- MILWAUKEE TOOL Compact Hack Saw (48-22-0012)
- MILWAUKEE TOOL 12 in. High Tension Hacksaw (48-22-0050)
- MILWAUKEE TOOL Rasping Jab Saw (ML48-22-0304)
- WESTWARD Hand Saw, 20 in Blade, 9 TPI, Hardwood (46A924)
- EXCEL BLADES Metal Mitre Box, 5.27" Mini Aluminum Hand Powered Mitre Box, 12pk (55665)
- GREAT NECK BLADE 24IN BUTCHER SAW (BUB24)
- Milwaukee Tool Cutting and Shaping Tools