Shop All Base-Mount and Tripod Work Lights
Milwaukee Tool
RADIUS 130W LED Temporary Site Light
Mfr # 2156-AC
Zoro # G1432253
product price: $249.00
/ea
Free Shipping & Returns
$249.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lumens 15000
- Voltage 120/277 V AC
- Lighting Technology LED
- Power Source Corded
Product Information
- Brand Milwaukee Tool
- MFR # 2156-AC
- Zoro # G1432253
- UPC # 045242535590
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Dimensions
Overall Width | 8.87 in |
Overall Height | 14.75 in |
Power Cord Length | 3 ft |
Head Diameter | 8 in |
Overall Depth | 7.87 in |
Manufacturer Warranty Length | 5 yr |
Description
Temporary Job Site Light, Bulb Base Type Not Applicable, Bulb Spacing Not Applicable, Color Temperature 4000K, Head Diameter 8 in, IP Rating IP54, Lighting Technology LED, Maximum Brightness 15,000 lm, Mount Type Cable, Number of Bulb Fixtures 1, Operating Voltage 120 to 277V AC, Overall Depth 7.87 in, Overall Height 14.75 in, Power Cord Length 3 ft, String Overall Length Not Applicable, Switch Type No Switch, Wattage 130 W, Color Rendering Index 80, Hazardous Location Specification Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 5W, 2700K, 120V, Frosted, E12, 2CD, CA10, PK 2 (S21732)
- ILC Replacement for GE General Electric G.E CAX 130v replacement light bulb lamp (CAX 130V GE GENERAL ELECTRIC G.E)
- HYLITE LED Repl Lamp for 42W Fluorescent, 18W, 2250 Lumens, 5000K, 4 Ft. Tube (HL-GT8-4AB-18W-50K)
- NUVO 1-Light - 8in. - Utility Ceiling Mount - With White Glass Globe - Black Finish (SF77-157)
- MILWAUKEE TOOL Cordless Tripod Light, Battery Incl (2131-20, 48-11-1835)
- MILWAUKEE TOOL M18 18V Rover Mounting Led Flood Light, 1,500 Lumens (ML2365-20)
- MILWAUKEE TOOL M18 RADIUS Site Light (2151-20)
- MILWAUKEE TOOL M18 ROVER Dual Power Flood Light (Tool Only) (2366-20)
- MILWAUKEE TOOL USB Rechargeable Pivoting Flashlight (2113-21)
- MILWAUKEE TOOL USB Rechargeable ROVER Pivoting Flood Light (2114-21)
- MARCO Galaxy 307 Hose-Mountable Blast Light with 10 Ft. Power Cord (1030731)
- Milwaukee Tool Base-Mount and Tripod Work Lights