Shop All Chainsaws
Milwaukee Tool
Pruning Saw Kit and Replacement Chain
Mfr # 2527-21, 49-16-2732
Zoro # G311250368
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bar Length 6 in
- Replacement Chain 60UF65
- Features Automatic Oiler, Easy Access Chain Tensioner, Full House Chain, Metal Bucking Spikes, Onboard Storage for the Scrench
- Chain Oiler Automatic
Product Information
- Brand Milwaukee Tool
- MFR # 2527-21, 49-16-2732
- Zoro # G311250368
- UPC # 045242563807
- Country of Origin Multiple
- Category Chainsaws
Dimensions
Bar Length | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Replacement Chain | 60UF65 |
Features | Automatic Oiler, Easy Access Chain Tensioner, Full House Chain, Metal Bucking Spikes, Onboard Storage for the Scrench |
Chain Oiler | Automatic |
Item | Pruning Saw Kit and Replacement Chain |
Includes | M12 Lithium-ion Battery Charger (48-59-2401), M12 REDLITHIUM XC 4.0 Extended Capacity Battery Pack (48-11-2440), Oregon 6" Bar and Chain, Scabbard, Scrench |
Charge Time | 60 to 77 min |
Description
Pruning Saw Kit and Replacement Chain, Bar Length 6 in, Chain Oiler Automatic, Engine Displacement Not Applicable, Fuel Tank Capacity Not Applicable, Replacement Chain 60UF65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Grille-10 Style (931-1097G)
- JACKS IMPORTS Apple Peanut Elevator Bit 5-1/4" (986-5-1/4)
- LEISURE SPORTS Fishing Rod and Reel Combo, Spinning Reel, Gear for Bass and Trout Fishing, Great for Kids, Green (958638ILK)
- GCI OUTDOOR XL BLK Freestyle Rocker (47110)
- MILWAUKEE TOOL 16" 18V 12.0Ah 2.8 Battery Powered Cordless Chain Saw Kit (2727-21HD, 48-11-1880)
- MILWAUKEE TOOL M18 FUEL™ Cordless 16" Chainsaw, Tool only (2727-20)
- MILWAUKEE TOOL M18 FUEL(TM) 14" Top Handle Chainsaw Kit (2826-21T)
- MILWAUKEE TOOL M18 FUEL 14 in. Top Handle Chainsaw (Tool Only) (2826-20T)
- MILWAUKEE TOOL Pruning Saw and Battery (2527-20, 48-11-2425)
- MILWAUKEE TOOL Cordless Chainsaw Kit, w/Search Light (2727-21HD, 2354-20)
- ECHO 12" Gas Chain Saw (CS-271T-12)
- Milwaukee Tool Chainsaws & Accessories