Shop All Cordless Combination Kits
Milwaukee Tool
ProPEX Expander Kits, Plastic Pipe Shear
Mfr # 2532-22, 2470-20
Zoro # G605747901
product price: $842.99
/ea
Free Shipping & Returns
$842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Cordless Tools Included Expansion Tool, PVC Shear
- Battery Capacity 2.0Ah
- Number of Tools 2
Product Information
- Brand Milwaukee Tool
- MFR # 2532-22, 2470-20
- Zoro # G605747901
- UPC # 045242566228
- Country of Origin China
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 V |
Cordless Tools Included | Expansion Tool, PVC Shear |
Battery Capacity | 2.0Ah |
Number of Tools | 2 |
Includes | (2) Batteries, Charger |
Series | M12(TM) |
Battery Included | (2) 38D763 |
Item | ProPEX(R) Expander Kit |
Charger | 2XKZ7 |
Number of Batteries Included | 2 |
Shear | 5GUV7 |
Power Source | Cordless |
Charger Included | Yes |
Battery Model No. | 38D763 |
Case Included | (1) Carrying Case |
Shear Style | Single Cut |
Shear - Primary Material Application | Copper, Plastic, Rubber, Vinyl Tubing and Hose |
Shear - Speed Range | 0 to 5 RPM |
Wireless Tool Tracking | No |
Battery Series | M12 REDLITHIUM |
Cordless Tool Kit Contents | (2) Bare Tools, (2) Batteries, (1) Charger |
Description
ProPEX(R) Expander Kit, Cordless Tools Included Expansion Tool, PVC Shear, Voltage 12 V, Power Source Cordless, Number of Tools 2, Battery Capacity 2.0Ah, Includes (2) Batteries, Charger, Tool Brand Milwaukee, Series M12(TM), Battery Included (2) 38D763, Number of Batteries Included 2, Battery Model No. 38D763, Battery Series M12 REDLITHIUM, Charger 2XKZ7, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screw Mandrel, Alloy Steel, 3-9/64 in. L (39CF07)
- MILWAUKEE TOOL 7/8" Quick Change Sheet Metal Carbide Cutter (49-57-8309)
- TITAN Breaker Bar, 1/2" Drive, 18" (62120)
- KIPP Indexing Plunger, Size: 1, D1= M10X1, D=5, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22105)
- MILWAUKEE TOOL M18 SAWZALL, M18 DB Blower, 2PK M18 6.0 (2821-20, 2824-20, 48-11-1862)
- MILWAUKEE TOOL Cordless Combo Kit, Multi-Tool, Orbit Sand (2696-24, 2626-20, 2648-20)
- MILWAUKEE TOOL Cordless Combination Kit, 12.0V (2429-21XC, 2457-20)
- MILWAUKEE TOOL Cordless Combo Kit, 12.0 V, 2 Tools, 3 Batt (7DF47)
- MILWAUKEE TOOL Band Saw Kit and Grinder (2829-22, 2888-20)
- MILWAUKEE TOOL Oscillating Multi-Tool, w/Battery (48-11-1852, 2626-20)
- MILWAUKEE TOOL HTIW and Grease Gun Kit, w/Contractor Bag (2967-22GG)
- Milwaukee Tool Cordless Combination Kits