Shop All Cordless Combination Kits
Milwaukee Tool
Press Tool Kit, Band Saw and Blades
Mfr # 2941-21, 2953-20
Zoro # G511222776
original price:
$1,473.99
38% off
new price: $899.99
/ea
Free Shipping & Returns
$899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Vacuum Pump
- Number of Tools 1
- Series M18(TM)
Product Information
- Brand Milwaukee Tool
- MFR # 2941-21, 2953-20
- Zoro # G511222776
- UPC # 045242573158
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Vacuum Pump |
Number of Tools | 1 |
Series | M18(TM) |
Battery Included | Yes |
Item | Press Tool Kit, Band Saw and Blades |
Charger Included | Yes |
Battery Series | M18 Redlithium HIGH OUTPUT XC |
Battery Model No. | Not Specified |
Power Source | Cordless |
Wireless Tool Tracking | No |
Cordless Tool Kit Contents | (2) Bare Tools; (1) Battery; (1) Charger |
Number of Batteries Included | 1 |
Shop By | Hot Buys |
Description
Press Tool Kit, Band Saw and Blades, Cordless Tools Included Vacuum Pump, Voltage 18 V, Power Source Cordless, Number of Tools 1, Tool Brand Milwaukee, Series M18(TM), Battery Included Yes, Number of Batteries Included 1, Battery Model No. Not Specified, Battery Series M18 Redlithium HIGH OUTPUT XC, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools; (1) Battery; (1) Charger, Included Drills Not Applicable, Included Fastening Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Mi-T-M 216881 5100 PSI 4.0 Orifice Rotating Nozzle (216881)
- PENTEL Mechanical Drafting Pencil, Assorted, PK3 (P207MBP3M)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2140)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-132)
- MILWAUKEE TOOL M12 FUEL 2-Tool Combo Kit (3497-22)
- MILWAUKEE TOOL M18 FUEL 2Tool Kit, M18 FUEL Edger Att (3000-21, 49-16-2718)
- MILWAUKEE TOOL Band Saw and Nibbler (2529-20, 2476-20)
- MILWAUKEE TOOL M18 1" Rotary Hammer, M18 Grinder (2912-20, 2880-20)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 2 Tools, 2 Batt (2729-22, 2361-20)
- MILWAUKEE TOOL M18 4-Tool Kit, M18 5.0, M18 Multi-Tool (2696-24, 48-11-1850, 2626-20)
- MILWAUKEE TOOL M12 Band Saw Kit and M12 Multi-Tool (2529-21XC, 2426-20)
- Milwaukee Tool Cordless Tools