Shop All Press Tools & Accessories
Milwaukee Tool
Press Jaw Kit, Steel, 6.22" L Overall
Mfr # 49-16-2662R
Zoro # G210854391
product price: $2,339.99
/ea
Free Shipping & Returns
$2,339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Includes 1 1/8 in RLS Press Jaw, 1/2 in RLS Press Jaw, 1/4 in RLS Press Jaw, 3/4 in Press Jaw, 3/8 in RLS Press Jaw, 5/8 in LS Press Jaw, 7/8 in RLS Press Jaw
- Manufacturer Warranty Length 2 yr Limited
- Overall Length 6.22 in
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2662R
- Zoro # G210854391
- UPC # 045242777204
- Country of Origin Poland
- Category Press Tools & Accessories
Dimensions
Manufacturer Warranty Length | 2 yr Limited |
Overall Length | 6.22 in |
Maximum Compatible Pipe Size | 1 1/8 in |
Minimum Compatible Pipe Size | 1/4 in |
Kit Pipe or Tubing Sizes Included | 1 1/8 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in |
Compatible Pipe Size | 1/4 in to 1-1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Press Jaw Kit |
Material | Steel |
Includes | 1 1/8 in RLS Press Jaw, 1/2 in RLS Press Jaw, 1/4 in RLS Press Jaw, 3/4 in Press Jaw, 3/8 in RLS Press Jaw, 5/8 in LS Press Jaw, 7/8 in RLS Press Jaw |
Compatible Fitting System | ACR Tube, Braze-Free Press, Line Set |
Compatible Press Tool Type | Standard |
Compatible Material Type | Copper (Plumbing) |
Compatible Tool Manufacturer Part Number | M18(TM) FORCE LOGIC(TM) Press Tools |
Description
Press Jaw Kit, Product Type Press Jaw Kit, Compatible Fitting System ACR Tube, Braze-Free Press, Line Set, Compatible Material Type Copper (Plumbing), Compatible Pipe Size 1/4 in to 1-1/8 in, Kit Pipe or Tubing Sizes Included 1 1/8 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in, Material Steel, Compatible Press Tool Type Standard, Compatible Tool Manufacturer Part Number M18(TM) FORCE LOGIC(TM) Press Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Faucet Cartridge, Plastic, 1-3/8" L (46374000)
- MOEN Posi-Temp(R) Valve Trim (TS2711)
- KOHLER Hinge Pack, Toilet Seat, Check (1035010-7)
- LEGRIS Male Run Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3103 56 11)
- MILWAUKEE TOOL 3/4 in. Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2655M)
- MILWAUKEE TOOL 3 in. IPS-Pr2 Press Ring for M18 FORCE LOGIC Long Throw Press Tool (49-16-2657B)
- MILWAUKEE TOOL M12 FORCE LOGIC Press Tool Kit w/Jaws (2473-22)
- MILWAUKEE TOOL 1/2 in. IPS Jaw for M12 FORCE LOGIC Press Tool (49-16-2450B)
- MILWAUKEE TOOL M18 3/4" Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2633P)
- MILWAUKEE TOOL M18 FORCE LOGIC Press Tool with ONE-KEY (Tool Only) (2922-20)
- MILWAUKEE TOOL 1-1/4 in. PEX Crimp Jaw for M18 FORCE LOGIC Press Tool (49-16-2655C)
- Milwaukee Tool Plumbing Tools