Shop All Router Accessories
Milwaukee Tool
Plunge Base for M18 FUEL 1/2 in. Router
Mfr # 48-10-2838
Zoro # G510030938
product price: $149.00
/ea
Free Shipping & Returns
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Aluminum
- Includes (1) Dust Shroud, (1) U-rod, (1) Universal Hose Adapter, Thumb screws
- Number of Pieces 1
- Plunge Depth Capacity 2 1/2 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-10-2838
- Zoro # G510030938
- UPC # 045242735174
- Country of Origin China
- Category Router Accessories
Dimensions
Plunge Depth Capacity | 2 1/2 in |
Base Depth | 10 13/16 in |
Base Width | 6 in |
Base Diameter | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Router Plunge Base |
Material | Aluminum |
Includes | (1) Dust Shroud, (1) U-rod, (1) Universal Hose Adapter, Thumb screws |
Number of Pieces | 1 |
Compatible Manufacturer Model Number | 2838-20 |
Product Type | Router Base |
Base Type | Plunge |
Handle Type | Dual Grip |
Included Fence | No |
Description
Router Plunge Base, Base Type Plunge, Compatible Manufacturer Model Number 2838-20, Handle Type Dual Grip, Includes (1) Dust Shroud, (1) U-rod, (1) Universal Hose Adapter, Thumb screws, Base Depth 10 13/16 in, Base Diameter 6 in, Base Width 6 in, Compatible Grainger Model Number 810AU9, Fence Height Not Applicable, Fence Length Not Applicable, Fence Tilting Angle Not Applicable, Included Fence No, Material Aluminum, Number of Pieces 1, Plunge Depth Capacity 2 1/2 in, Product Type Router Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Switch (1607000748)
- KIPP Round Spirit Level With Holder D1=24 H=11 Pmma, Comp:Acrylic Glass, D=36, E53' Sensitivity 53' (K1153.241153)
- UTICA Screwdriver Torque (TS-35)
- VAUGHAN FS999 20 oz Fibergalss Rip Hammer Smooth Face (10508)
- MILWAUKEE TOOL Guide Rail Adapter for M18 FUEL 1/4 in. and 1/2 in. Routers (48-11-2838)
- MILWAUKEE TOOL Plunge Base for M18 FUEL Compact Router (48-10-5601)
- MILWAUKEE TOOL Router Sub-Base Template (49-54-1027)
- MILWAUKEE TOOL Offset Base for M18 FUEL Compact Router (48-10-5602)
- SOSS Invisible Hinge Router Guide Template For 4 5/8 in. Heavy Duty (220IT)
- WESTWARD Mortising Rtr Bit Carbide Tipped, 1/2 In (16Y563)
- SAWSTOP Stock Guide for RT Fence (RT-STP)
- Milwaukee Tool Routers & Accessories