Shop All Tap Sets
Milwaukee Tool
Plug Tap and Drill Bit
Mfr # 49-57-5543
Zoro # G811208913
product price: $10.97
/ea
$10.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tap Chamfer Plug
- Tap Finish Black Oxide
- Number of Pieces 1
- Features Drill Bit is Designed for use with Drill Drivers, For Best Results use with Cutting Fluid, Hand Taps are not Recommended for use with Power Tools, Includes Accompanying Drill Bit for Pre-Drilling Holes, Long Lasting Laser Etch for the Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads, Square Shanked Tap is Compatible with all Standard Tap Handles or Tap Wrenches, Straight Flute Tap Style Designed for the most Common Threading Applications
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5543
- Zoro # G811208913
- UPC # 045242779710
- Country of Origin China
- Category Tap Sets
Dimensions
Tap Overall Length | 6 3/4 in |
Dimensions Standard | Metric |
Drill Bit Size | H |
Max. Tap Thread Size | M8 x 1.25 mm |
Tap Sizes Included | M8 x 1.25 mm |
Thread Sizes Included | H, M8-1.25 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Plug Tap and Drill Bit |
Tap Chamfer | Plug |
Tap Finish | Black Oxide |
Number of Pieces | 1 |
Features | Drill Bit is Designed for use with Drill Drivers, For Best Results use with Cutting Fluid, Hand Taps are not Recommended for use with Power Tools, Includes Accompanying Drill Bit for Pre-Drilling Holes, Long Lasting Laser Etch for the Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads, Square Shanked Tap is Compatible with all Standard Tap Handles or Tap Wrenches, Straight Flute Tap Style Designed for the most Common Threading Applications |
Thread Type | Metric |
Finish - Machining | Black Oxide |
Thread Standard | Metric |
Tap Type | Plug |
Measurement System | Metric |
Primary Material Application | Ferrous, Non-Ferrous |
Material - Machining | High Carbon Steel |
Die Finish | Black Oxide |
Number Of Taps | 1 |
Thread Pitch | 1.25 mm |
Description
Plug Tap and Drill Bit, Number of Pieces 1, Tap Type Plug, Thread Sizes Included H, M8-1.25 mm, Number Of Taps 1, Thread Standard Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8" NPT Tap and "R" HSS Drill Bit (POU1/8NPTW/DRILL)
- WIHA 1/2" Drive Socket Set SAE 14 Pieces 3/8 in to 1 in , Chrome (31792)
- DRILL AMERICA #22 Solid Carbide Drill Bit (DMOD22)
- WALTER Turning Insert, Trigon, 1/2 in, WNMG, 0.80mm, Carbide (WNMG080408-NM4 WSM20)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5542)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5508)
- MILWAUKEE TOOL Tap and Die Set (49-22-5602)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5515)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5521)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5554)
- HHIP 5/16-18NC H3 3 Flute High Speed Steel Spiral Flute Bottom Tap (1011-8615)
- Milwaukee Tool Tap Sets