Shop All Tap Sets
Milwaukee Tool
Plug Tap and Drill Bit
Mfr # 49-57-5530
Zoro # G011208898
product price: $9.97
/ea
$9.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tap Chamfer Plug
- Tap Finish Black Oxide
- Number of Pieces 1
- Thread Type NC
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5530
- Zoro # G011208898
- UPC # 045242779666
- Country of Origin China
- Category Tap Sets
Dimensions
Thread Sizes Included | #16, 12-24 NC |
Drill Bit Size | #16 |
Tap Sizes Included | 12-24 NC |
Max. Tap Thread Size | 12-24 NC |
Tap Overall Length | 5 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Plug Tap and Drill Bit |
Tap Chamfer | Plug |
Tap Finish | Black Oxide |
Number of Pieces | 1 |
Thread Type | NC |
Features | Drill Bit is Designed for use with Drill Drivers, For Best Results use with Cutting Fluid, Hand Taps are not Recommended for use with Power Tools, Includes Accompanying Drill Bit for Pre-Drilling Holes, Long Lasting Laser Etch for the Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads, Square Shanked Tap is Compatible with all Standard Tap Handles or Tap Wrenches, Straight Flute Tap Style Designed for the most Common Threading Applications |
Die Finish | Black Oxide |
Thread Standard | NC |
Material - Machining | High Carbon Steel |
Tap Type | Plug |
Primary Material Application | Ferrous, Non-Ferrous |
Number Of Taps | 1 |
Threads per Inch | 24 |
Finish - Machining | Black Oxide |
Description
Plug Tap and Drill Bit, Number of Pieces 1, Tap Type Plug, Thread Sizes Included #16, 12-24 NC, Number Of Taps 1, Thread Standard NC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Booster Air Gun, w/12" Extension, 35 cfm (76S012)
- CHICAGO-LATROBE Screw Machine Drill Bit, 19/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48919)
- CHANNELLOCK Channellock® 440 12" Straight Jaw Tongue & Groove Plier (440)
- OSG Spiral Point Tap, Plug, 3 (1737008)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5521)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5538)
- MILWAUKEE TOOL 17PC Metric Tap and Die Set (49-22-5601)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5508)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5591)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5548)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH4 1-8 UNC (174503)
- Milwaukee Tool Tap Sets