Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
Milwaukee Tool
PACKOUT Tech Bag (Discontinued)
Mfr # 48-22-8300
Zoro # G3038009
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Tool Storage Type Included Bag/Tote
- Color Black
- Material Ballistic Nylon
- Features Impact Resistant Polymer Base, Protected Laptop Sleeve, Reinforced Side Walls
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8300
- Zoro # G3038009
- UPC # 045242531677
- Country of Origin Cambodia
- Category Tool Bags, Backpacks & Totes
Dimensions
Nominal Overall Height | 18 in |
Nominal Overall Depth | 17 in |
Overall Width | 16 7/8 in |
Nominal Overall Width | 11 in |
Overall Depth | 16 7/8 in |
Overall Height | 17 3/4 in |
Overall Length | 16 7/8 in |
Details
Description
Tool Bag, Bag Style Tech Bag, Material Ballistic Nylon, Closure Type Zipper, Number of Bags 1, Overall Height 17 3/4 in, Overall Depth 16 7/8 in, Overall Width 16 7/8 in, Reinforced Bottom Yes, Color Black, Shape Rectangle, Compatible Modular System Packout, Features Impact Resistant Polymer Base, Protected Laptop Sleeve, Reinforced Side Walls, Includes Laptop Pocket Yes, Number of Handles 2, Number of Inside Pockets 58, Number of Outside Pockets 2, Number of Pockets 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.