Shop All Tool Storage Accessories
Milwaukee Tool
PACKOUT Racking Shelf
Mfr # 48-22-8481
Zoro # G000719756
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series PACKOUT
- For Use With Milwaukee PACKOUT Storage System
- Features 50 lb Capacity, Metal Reinforce Frame, Quick Release Levers, Versatile Mounting
- Includes (1) Shelf
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8481
- Zoro # G000719756
- UPC # 045242571857
- Country of Origin Israel
- Category Tool Storage Accessories
Dimensions
Overall Width | 21 in |
Overall Height | 3 7/8 in |
Overall Depth | 16 5/8 in |
For Maximum Depth | 16 5/8 in |
For Maximum Length | 21 in |
Description
This Milwaukee Racking System is the perfect solution for your tool storage needs. It comes with a 50 lb capacity and can be mounted on vehicle side walls or workshop walls. The racking system has a metal frame with polymer reinforcement to prevent sagging, warping, and bowing. The quick release levers make it easy to remove individual components when needed. This black racking system has versatile mounting options that allow you to install it in various ways around your workspace. Made of metal and polymer, this system has a matte finish for added durability. With its sleek design and functional features, the Milwaukee Racking System will help you stay organized at work or home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAUSS Needle File, Swiss, Half Round, 5-1/2 In. L (NF2152D126)
- KO-KEN Bit TORX T27 32mm 5/16 Hex Drive (100T.32-T27)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEDS04 -12'6)
- PROTO 1/4 in Drive, 8mm Triple Square Metric Socket, 12 Points (J4708TM)
- MILWAUKEE TOOL 2PK Large Bin Set for PACKOUT™ (48-22-8063)
- MILWAUKEE TOOL Large Case Rows for Insert Bit Accessories (5 pk) (48-32-9934)
- MILWAUKEE TOOL Customizable Small Case for Impact Driver Accessories (48-32-9920)
- MILWAUKEE TOOL Compact Shelf for PACKOUT Wall-Mounted Storage (48-22-8347)
- MILWAUKEE TOOL PACKOUT Organizer Tray for 15 pc. SHOCKWAVE Impact Duty 1/2 in. Drive SAE Deep Well Sockets (49-66-6832)
- MILWAUKEE TOOL PACKOUT 2-Shelf Racking Kit (48-22-8480)
- KLEIN TOOLS Socket Storage Module, S-Hook (BC509S)
- Milwaukee Tool Tool Storage Accessories