Shop All Tool Boxes
Milwaukee Tool
PACKOUT Multi-Depth 3-Drawer Tool Box, Polypropylene, Black/Red, 22 in W x 16-1/2 in D
Mfr # 48-22-8447
Zoro # G910030934
product price: $179.00
/ea
Free Shipping & Returns
$179.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Polypropylene
- Color Black/Red
- Features Impact Resistant Body, Internal Organization
- Includes (3) Quick-Adjust Divider
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8447
- Zoro # G910030934
- UPC # 045242753130
- Country of Origin Israel
- Category Tool Boxes
Dimensions
Width | 22 in |
Depth | 16-1/2 in |
Height | 14-1/2 in |
Nominal Outside Depth | 14.3" |
Drawer Depth | Mult-Depth |
Overall Depth | 16 1/4 in |
Nominal Outside Width | 22.2" |
Length | 14.3" |
Overall Width | 22 1/4 in |
Overall Height | 14 1/4 in |
Interior Dimensions | 16.3 in L x 12.5 in W x 2.5 in H (Drawer) |
Description
Tool Box, Material Metal (Ball Bearing, Reinforced Corners), Polymer (Drawers), Polypropylene, Overall Depth 16 1/4 in, Overall Height 14 1/4 in, Overall Width 22 1/4 in, Locking System Padlockable, Includes Drawers Yes, Closure Type Clasp, Compatible Modular System Packout, Configuration Set, Drawer Slide Type Ball Bearing, Features Impact Resistant Body, Internal Organization, Includes (3) Quick-Adjust Divider, Interior Dimensions 16.3 in L x 12.5 in W x 2.5 in H (Drawer), Number of Boxes 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 4 1/4 in Precision Diagonal Cutting Plier Semiflush Cut Narrow Nose Uninsulated (D257-4C)
- DETECTAPRO Klever Kutter, Metal Detectable, PK10, Plastic 10 PK (MDKK)
- WERA Insulated Slotted Screwdriver 5/32 in Round (05022731001)
- TEKTON 1/4 Inch Drive x 13 mm 6-Point Socket (SHD02113)
- MILWAUKEE TOOL PACKOUT XL Tool Box + Compact Tool Box + Low-Profile Organizer, Polymer, Black/Red, 22 in W (48-22-8429, 48-22-8422, 48-22-8431)
- MILWAUKEE TOOL PACKOUT Tool Box, Black/Red, 22 in W x 16-1/4 in D x 6-1/2 in H (48-22-8424)
- MILWAUKEE TOOL Packout Tool Box Bin (31-01-8400)
- MILWAUKEE TOOL PACKOUT 3-Drawer Tool Box + Large Tool Box + Deep Organizer, Polymer, Black/Red, 22 in W (48-22-8443, 48-22-8425, 48-22-8432)
- MILWAUKEE TOOL PACKOUT 4-Drawer Tool Box, Polymer, Black/Red, 22 in W x 16-1/2 in D x 14-1/2 in H (48-22-8444)
- MILWAUKEE TOOL PACKOUT Tool Crate, Polymer, Red, 18-3/4 in W x 15-1/2 in D x 10 in H (48-22-8440)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 24 in W x 8-1/2 in D x 6-1/2 in H (35XR74)
- Milwaukee Tool Tool Boxes