Shop All Tool Boxes
Milwaukee Tool
PACKOUT 4-Drawer Tool Box, Polymer, Black/Red, 22 in W x 16-1/2 in D x 14-1/2 in H
Mfr # 48-22-8444
Zoro # G410030878
product price: $199.00
/ea
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Polymer
- Color Black/Red
- Features Impact Resistant Body, Internal Organization
- Includes (4) Quick-Adjust Divider
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8444
- Zoro # G410030878
- UPC # 045242752607
- Country of Origin Israel
- Category Tool Boxes
Dimensions
Width | 22 in |
Depth | 16-1/2 in |
Height | 14-1/2 in |
Nominal Outside Width | 22.2" |
Drawer Depth | Slim |
Overall Depth | 16 1/4 in |
Overall Width | 22 1/4 in |
Overall Height | 14 1/4 in |
Length | 14.3" |
Nominal Outside Depth | 14.3" |
Interior Dimensions | 16.3 in L x 12.5 in W x 2.3 in H (Drawer) |
Description
Tool Box, Material Metal (Ball Bearing, Reinforced Corners), Overall Depth 16 1/4 in, Overall Height 14 1/4 in, Overall Width 22 1/4 in, Locking System Padlockable, Includes Drawers Yes, Closure Type Clasp, Compatible Modular System Packout, Configuration Set, Drawer Slide Type Ball Bearing, Features Impact Resistant Body, Internal Organization, Includes (4) Quick-Adjust Divider, Interior Dimensions 16.3 in L x 12.5 in W x 2.3 in H (Drawer), Number of Boxes 1, Number of Dividers 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive, Metric 29mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5329MCF)
- MILWAUKEE TOOL M12 1/4" Hex Right Angle Impact Driver (2467-20)
- MORSE Portable Band Saw Blade, 44-7/8in, PK3 (ZWEP44811MC)
- MAKITA 35 lb. 1-1/8" Hex Demolition Hammer (HM1307CB)
- MILWAUKEE TOOL PACKOUT Rolling Tool Box + XL Tool Box + Deep Organizer, Polymer, Black/Red, 22 in W x 19 in D (48-22-8426,48-22-8429,48-22-8432)
- MILWAUKEE TOOL PACKOUT 3-Drawer Tool Box, Polymer, 22-1/4 in W x 16-1/4 in D x 14-1/4 in H (ML48-22-8443)
- MILWAUKEE TOOL PACKOUT XL Tool Box + Compact Tool Box + Low-Profile Organizer, Polymer, Black/Red, 22 in W (48-22-8429, 48-22-8422, 48-22-8431)
- MILWAUKEE TOOL PACKOUT 16 QT Compact Cooler + Compact Tool Box + Low-Profile Organizer, Polymer, Black/Red (48-22-8460, 48-22-8422, 48-22-8431)
- MILWAUKEE TOOL PACKOUT Compact Tool Box, Polypropylene, Black/Red, 16-1/4 in W x 10 in D x 13 in H (48-22-8422)
- MILWAUKEE TOOL PACKOUT XL Tool Box + Dolly + Low-Profile Organizer, Polymer, Black/Red, 22 in W x 16-1/4 in D (48-22-8429, 48-22-8410, 48-22-8431)
- FLEMING SUPPLY Portable Tool Box, Steel, Polymer, Black/Yellow, 20-1/2 in W x 12 in D x 28 in H (943096ZRV)
- Milwaukee Tool Tool Boxes