Shop All Reusable Water Bottles
Milwaukee Tool
PACKOUT 20oz Tumbler - Black
Mfr # 48-22-8392B
Zoro # G609991010
product price: $29.88
/ea
$29.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Metal
- Height 3.5"
- Width 3.6"
- Features All-Day Hot and Cold Retention, Dishwasher Safe, Double Wall Vacuum Insulation, Twist to Lock, Sliding Magnetic Lid
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8392B
- Zoro # G609991010
- UPC # 045242616336
- Country of Origin China
- Category Reusable Water Bottles
Dimensions
Height | 3.5" |
Width | 3.6" |
Length | 7" |
Beverage Holder Maximum Diameter (in) | 3.6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tumbler |
Capacity | 20 oz |
Body Color | Black |
Material | Metal |
Features | All-Day Hot and Cold Retention, Dishwasher Safe, Double Wall Vacuum Insulation, Twist to Lock, Sliding Magnetic Lid |
Brand / Model Compatibility | Milwaukee |
Description
Tumbler, 20 oz Capacity, Black, Metal, All-Day Hot and Cold Retention, Dishwasher Safe, Double Wall Vacuum Insulation, Twist to Lock, Sliding Magnetic Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILBUR 9.93 x 14.25 in. Pool & Spa Replacement Filter Cartridge, 75 sq ft. (APCC7234)
- EAGLE MFG Cigarette Receptacle, 1-1/4 gal., Brown (1206BROWN)
- COATES HEATER 480V 9 KW Pool Heater Element (20006049)
- LITTLE GIANT Plastic Jar 16Oz (SKEP16)
- MILWAUKEE TOOL PACKOUT 30oz Tumbler - Black (48-22-8393B)
- MILWAUKEE TOOL PACKOUT™ 20oz Tumbler (48-22-8392R)
- MILWAUKEE TOOL PACKOUT™ 30oz Tumbler (48-22-8393R)
- MILWAUKEE TOOL Insulated Bottle (48-22-8397B)
- MILWAUKEE TOOL Insulated Bottle (48-22-8382B)
- MILWAUKEE TOOL Insulated Bottle and Lock Mount (48-22-8396R, 48-22-8399)
- THERMOS 32-Oz. Foam-Insulated Water Jug Charcoal (TP4801CH4)
- Milwaukee Tool Coolers & Hydration Packs