Shop All Cordless Oscillating Tools
Milwaukee Tool
Oscillating Multi-Tool, 18V DC, Cordless, M18 Series
Mfr # 48-11-1862, 2626-20
Zoro # G2103758
original price:
$476.43
10% off
new price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V
- Orbits per Minute 11,000 to 18,000
- Tool Length 13 1/4 in
- Cordless Tool Battery Type Li-Ion
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-1862, 2626-20
- Zoro # G2103758
- Country of Origin Multiple
- Category Cordless Oscillating Tools
Dimensions
Tool Length | 13 1/4 in |
Overall Length | 11 7/8 in |
Description
Oscillating Multi-Tool, Voltage 18V, Maximum Oscillations per Minute 18,000, Accessory Free Tool Change Yes, Brushless Motor Yes, Battery Capacity (2) 6 Ah, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, Fits Accessory Brand Milwaukee, Connection Style Universal Open Back, Switch Type Slide, Handle Type In-Line
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Floor Scraper, Stiff, 6", Carbon Steel (10-195)
- KRAFT TOOL Hand Edger/Groover, 12x5", 3/8"R, 1/4"Bit, (CF609)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1" (54PP45)
- PROSKIT Precision Screwdriver Set 30pc (SD-9608)
- MILWAUKEE TOOL M18™ Cordless Multi-Tool (Tool Only) w/ M18™ REDLITHIUM™ CP2.0 Battery (2626-20, 48-11-1820)
- MILWAUKEE TOOL M12 FUEL Multi-Tool, M12 CP2.0 Battery (2526-20, 48-11-2420)
- MILWAUKEE TOOL Oscillating Multi-Tool, 12V DC, Cordless, 3.9 Degrees Oscillation Angle, M12 FUEL(TM) Series (2526-20)
- MILWAUKEE TOOL M12 Multi-Tool (Tool Only) (2426-20)
- MILWAUKEE TOOL M18 Multi-Tool (Tool Only) (2626-20)
- MILWAUKEE TOOL M12 FUEL Multi-Tool Kit, M12 CP2.5 (2526-21XC, 48-11-2425)
- BLACK & DECKER & Dewalt 20V MAX Cordless Brushless Oscillating Tool (BL572241)
- Milwaukee Tool Cordless Tools