Shop All Electric Polishers And Buffers
Milwaukee Tool
Orbital Polisher, L 17 13/50 in, 5.16 lb
Mfr # 2684-20,48-11-1865
Zoro # G206439243
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 3/5 in
- No Load RPM 2650 to 5100 RPM
- Corded/Cordless Cordless
- Voltage 18 V
Product Information
- Brand Milwaukee Tool
- MFR # 2684-20,48-11-1865
- Zoro # G206439243
- UPC # 045242598786
- Country of Origin China
- Category Electric Polishers And Buffers
Dimensions
Size | 3/5 in |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 17 1/4 in |
Maximum Disc Diameter | 15 mm |
Description
Orbital Polisher, Maximum Disc Diameter 15 mm, Speed Settings Variable, Maximum Disc Speed 5,100 RPM, Voltage 18 V, Spindle Thread Size 5/8 in-11, Bare Tool/Battery Included Battery Included, Battery Capacity 6 Ah, Includes (1) 5 in Backing Plate (49-36-0401), (1) Battery, Switch Type Variable Speed Trigger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.00Mm (HPDCR 0300A)
- KNIPEX Screw Extractor Double-Edged Set 5 Parts (9R 471 904 3)
- FEIN Beveling Machine, Single-Phase, 7500 RPM (KFH17-8RT)
- VULCAN Mattocks Pick Head 5 Lb Forged (32932)
- MILWAUKEE TOOL Cordless Polisher, 12V, w/Battery (2438-20, 48-11-2420)
- MILWAUKEE TOOL Cordless Polisher Kit, 12.0V, 5-1/8" L (2438-22X, 48-11-2440)
- MILWAUKEE TOOL M18 FUEL 15mm Random Orbital Polisher (Tool Only) (2684-20)
- MILWAUKEE TOOL M18 FUEL 15mm Random Orbital Polisher Kit (2684-22HD)
- MILWAUKEE TOOL Orbital Polisher, L 17 7/25 in, 5.61 lb (2685-20,48-11-1865)
- MILWAUKEE TOOL M12 Polisher/Sander 5pc Accessory Pack (49-36-2438)
- AIRCAT Composite High Speed Tire Buffer/Drill (6400)
- Milwaukee Tool Electric Polishers And Buffers