Shop All Cordless Drills
Milwaukee Tool
MX Fuel Handheld Core Drill Kit w/ Stand
Mfr # MXF301-2CXS, MXFXC406
Zoro # G900932965
Free Shipping & Returns
$5,216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Capacity 6Ah
- Brushless Motor Yes
- Series MX FUEL
- Overall Height 9 1/4 in
Product Information
- Brand Milwaukee Tool
- MFR # MXF301-2CXS, MXFXC406
- Zoro # G900932965
- UPC # N
- Country of Origin Multiple
- Category Cordless Drills
Dimensions
Overall Height | 9 1/4 in |
Column Height | 36 in |
Overall Width | 4 3/4 in |
Overall Depth | 19 5/8 in |
Spindle Decimal Equivalent Screw Size | 1.25 in |
Spindle Screw Size | 1.25 in |
Base Width | 9 1/4 in |
Base Length | 18 in |
Overall Length | 21 5/8 in |
Column Diameter | 2 in |
Spindle Thread Size | 1 1/4 in 7 |
Description
Coring Drill with Stand, Coring Capacity in Concrete 6 in, Column Height 36 in, Adjustable Angle Yes, Maximum Spindle Speed 1,550 RPM, Anti-Kickback Clutch Type Yes, Tool Weight 55.6 lb, Speed Setting Variable Speed, Cordless Tool Kit Contents Hard Case with Wheels; 5/8 in-11 Bit Adapter; MX FUEL Charger; Compact Core Drill Stand; Trigger Lock; (1) MX FUEL REDLITHIUM(TM) CP203 Battery Pack; (1) MX FUEL REDLITHIUM(TM) XC406 Battery Pack; Quick Connect, Battery Capacity 6Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY 10" Ratchet Action Cable Cutter, Center Cut (RCC600E)
- WESTWARD Micrometer Torque Wrench, 1/2Dr (4DA97)
- HOLEX Try Square, Stock Length: 75X50mm (452600 75X50)
- ZORO SELECT Chucking Reamer, 11mm, 6 Flute, HSS (13H734)
- MILWAUKEE TOOL M18 FUEL SUPER Hawg, M18 FUEL Hackzall (2808-20,2719-20)
- MILWAUKEE TOOL Cordless Drill/Driver Kit, 3/8 in Chuck (2505-22, 48-11-2460)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Drill/Driver Kit (3403-22)
- MILWAUKEE TOOL Cordless Drill/Driver Kit, 12V, w/HACKZALL (2505-22, 2420-20)
- MILWAUKEE TOOL Compact Drill/Driver Kit, Brushless, 1/2in (3601-20, 48-11-1820)
- MILWAUKEE TOOL M18 FUEL Right Angle Drill, M18 8.0 Kit (2808-20, 48-59-1880)
- DEWALT 1/2 in, 60V DC Cordless Drill, Battery Included (DCD460T1)
- Milwaukee Tool Cordless Drills