Shop All Electric Drills
Milwaukee Tool
MX FUEL Core Rig Kit with Stand
Mfr # MXF302-2HD
Zoro # G510440997
original price:
$6,999.00
18% off
new price: $5,699.00
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$5,699.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage Proprietary
- Includes (2) MX FUEL REDLITHIUM FORGE HD12.0 Battery Pack, MX FUEL Core Rig with Stand Kit, MX FUEL Super Charger
- Number of Speed Settings 4
- Housing Material Aluminum, Glass-Filled Nylon
Product Information
- Brand Milwaukee Tool
- MFR # MXF302-2HD
- Zoro # G510440997
- UPC # 045242751525
- Country of Origin United States
- Category Electric Drills
Dimensions
Overall Length | 33 1/4 in |
Overall Height | 44 3/8 in |
Spindle Thread Size | 1 1/4 in 7 |
Overall Width | 12 3/8 in |
Base Width | 12 3/8 in |
Overall Depth | 33 1/4 in |
Column Height | 39 1/2 in |
Relative Base Size | Large |
Spindle Screw Size | 1.25 in |
Column Diameter | 16 14/25 in |
Spindle Decimal Equivalent Screw Size | 1.25 in |
Base Length | 24 4/5 in |
Description
Core Rig Kit, Coring Capacity in Concrete 14 in, Column Height 39 1/2 in, Adjustable Angle Yes, Maximum Spindle Speed 2,200 RPM, Anti-Kickback Clutch Type Mechanical, Tool Weight 109.5 lb, Speed Setting Variable Speed, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Battery Capacity (2) 12.0 Ah, Battery Model Number 809NV5, Battery Series MX FUEL Redlithium, Number of Batteries Included 2, Charger Included Yes, Charger Model Number MXFSC
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, M14-1.25, 3 Flutes (DWTG14X1.25)
- EXCELTA Tweezer, Fine, 5 in. L, SS, 1/64 in. Tip (AA-SA)
- GEARWRENCH 3 Piece 1/2" Drive Locking Extension Set 3", 5" & 10" (81302)
- ELCO LIGHTING Adjustable Hole Cutter (EL5000)
- MILWAUKEE TOOL 1/2" Magnum Drill, 0-850 RPM (0299-20)
- MILWAUKEE TOOL 3/8 0-2,800 RPM Drill, (0240-20)
- MILWAUKEE TOOL Core Drill Kit and Extra Battery (MXF301-2CP, MXFXC406)
- MILWAUKEE TOOL Chuck Key Holder (48-66-4040)
- MILWAUKEE TOOL 1/2 Magnum Drill, 0-850 RPM, (0299-20)
- MILWAUKEE TOOL 1/2" Compact Drill 450 RPM (1660-6)
- HOUGEN HMD920 Mag Drill 3 in. Depth 3 Spd 115V (0920102)
- Milwaukee Tool Power Drills