Shop All Multi-Bit Screwdrivers
Milwaukee Tool
Multi-Bit Screwdriver
Mfr # 48-22-2932
Zoro # G611057995
product price: $15.97
/ea
$15.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/32 in, 1/8 in
- Overall Length 6 1/2 in
- Finish Chrome
- Number of Pieces 4
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2932
- Zoro # G611057995
- UPC # 045242846481
- Country of Origin China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 3/32 in, 1/8 in |
Overall Length | 6 1/2 in |
Sizes Included | #0 (Philips), #00 (Philips), 1/8 in (Slotted), 3/32 in (Slotted) |
Tip Size | #0, #00, 1/8 in, 3/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Chrome |
Number of Pieces | 4 |
Handle Type | Versatile |
Tip Style | Phillips, Slotted |
ESD Safe | No |
Bit Retainer Type | Magnetic |
Insulated | No |
Ratcheting | No |
Item | Multi-Bit Screwdriver |
Bit Material | Metal |
For Screw Type | Phillips, Slotted |
Number of Bits | 4 |
Single/Double End Bits | Double End |
Grip Style | Non-Slip |
Bit Storage | In Handle |
Number of Tips | 4 |
Container Type | None |
Non-Sparking | No |
Description
Multi-Bit Screwdriver, Tip Size #0, #00, 1/8 in, 3/32 in, Tip Style Phillips, Slotted, Magnetic, Non-Slip, Bit Material Metal, Bit Storage In Handle, Double End, Drive Size 3/32 in, 1/8 in, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12™ Brushless 2" Planer (2524-20)
- DRILL AMERICA m20x1.25 Carbon Steel Hex Die (DWTSMH20X1.25)
- KLEIN TOOLS Premium All Purpose Quick Release Step Bit Kit, 3 Piece (QRST3PC)
- WESTWARD Transfer Punch, 29/64 In Tip, 4-7/8 In L (22N811)
- MILWAUKEE TOOL 13-IN-1 MAGNETIC MULTI-BIT SCREWDRIVER� (48-22-2917)
- MILWAUKEE TOOL 13in1 Cushion Grip Screwdriver w/Schrader Bit (48-22-2881)
- MILWAUKEE TOOL 9-in-1 Sqr Rtchtng Multi Driver with 8-in-1 Cmpct Rtchtng Multi Driver (48-22-2322, 48-22-2330)
- MILWAUKEE TOOL ALL-IN-1 PRECISION SET W CASE� (48-22-2935)
- MILWAUKEE TOOL 27in1 Ratcheting Multi-Bit Screwdriver (48-22-2904)
- MILWAUKEE TOOL Multi-Bit Screwdriver (48-22-2913)
- SPEC OPS 12-in-1 Ratcheting Screwdriver (SPEC-SRM-1)
- Milwaukee Tool Screwdrivers and Nutdrivers