Shop All Multi-Bit Screwdrivers
Milwaukee Tool
Multi-Bit Screwdriver
Mfr # 48-22-2912
Zoro # G810914037
product price: $31.97
/ea
$31.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 2 mm, 3/32 in, 2 1/2 mm, 7/64 in, 3 mm, 1/8 in, 9/64 in, 5/32 in, 4 mm, 3/16 in, 5 mm, 6 mm, 1/4 in, 8 mm, 10 mm
- Overall Length 10 in
- Measurement Type Torx
- Finish Chrome
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2912
- Zoro # G810914037
- UPC # 045242846399
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 2 mm, 3/32 in, 2 1/2 mm, 7/64 in, 3 mm, 1/8 in, 9/64 in, 5/32 in, 4 mm, 3/16 in, 5 mm, 6 mm, 1/4 in, 8 mm, 10 mm |
Overall Length | 10 in |
Sizes Included | 1/8 in (Hex Security), 10 (Spanner), 10 (Torx Security), 10 (Torx Set), 15 (Torx Security), 2 mm (Hex Security), 2.5 mm (Hex Security), 20 (Torx Security), 25 (Torx Security), 27 (Torx Security), 3 mm (Hex Security), 3/16 in (Hex Security), 3/32 in (Hex Security), 30 (Torx Security), 4 (Spanner), 40 (Torx Security), 5 mm (Hex Security), 5/32 in (4 mm) (Hex Security), 6 (Spanner), 6 (Torx Set), 7 (Torx Security), 7/64 in (Hex Security), 8 (Spanner), 8 (Torx Security), 8 (Torx Set), 9/64 in (Hex Security), 1/4 in (Nut Driver) |
Tip Size | 1/4 in, 1/8 in, 10, 15, 2 mm, 2.5 mm, 20, 25, 27, 3 mm, 3/16 in, 3/32 in, 30, 4, 40, 5 mm, 5/32 in, 6, 7, 7/64 in, 8, 9/64 in |
Description
Multi-Bit Screwdriver, Tip Size 1/4 in, 1/8 in, 10, 15, 2 mm, 2.5 mm, 20, 25, 27, 3 mm, 3/16 in, 3/32 in, 30, 4, 40, 5 mm, 5/32 in, 6, 7, 7/64 in, 8, 9/64 in, Tip Style Hex, Nut Driver, Spanner, Torq-Set, Torx, Magnetic, Rubber Overmold, Bit Material Metal, Bit Storage In Handle, Double End, Drive Size 2 mm, 3/32 in, 2 1/2 mm, 7/64 in, 3 mm, 1/8 in, 9/64 in, 5/32 in, 4 mm, 3/16 in, 5 mm, 6 mm, 1/4 in, 8 mm, 10 mm, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Air Chisel Set 4Pc (AA002000)
- DREMEL Rechargeable Lithium-Ion Battery, 18V (B20V20)
- FLEMING SUPPLY 6-piece Household Hand Tools, Includes Hammer, Screwdriver Set, Pliers, Home or Office Use (757321RRZ)
- VIKING Reduced Shank Bit, 59/64in, HSS, 135 Deg (VI 29810)
- MILWAUKEE TOOL ALL-IN-1 PRECISION SET W CASE� (48-22-2935)
- MILWAUKEE TOOL Insulated multibit screwdriver� (48-22-2216)
- MILWAUKEE TOOL 13in1 Cushion-Grip Screwdriver w/ECX (48-22-2880)
- MILWAUKEE TOOL 9-in-1 Sqr Rtchtng Multi Driver with 8-in-1 Cmpct Rtchtng Multi Driver (48-22-2322, 48-22-2330)
- MILWAUKEE TOOL 13-IN-1 MAGNETIC MULTI-BIT SCREWDRIVER� (48-22-2917)
- MILWAUKEE TOOL Wide Blade Tape 25ft. (48-22-0225, 48-22-2761)
- TEKTON 6-in-1 Driver Set, 2-Piece (#1 - #2, 3/16 - 1/4 in., T10 - T25 ) (DMS91001)
- Milwaukee Tool Screwdrivers and Nutdrivers