Shop All Multi-Bit Screwdrivers
Milwaukee Tool
Multi-Bit Screwdriver
Mfr # 48-22-2905
Zoro # G411205237
product price: $34.97
/ea
$34.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/16 in, 1/4 in
- Overall Length 10 in
- Measurement Type Torx
- Finish Chrome
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2905
- Zoro # G411205237
- UPC # 045242630554
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 3/16 in, 1/4 in |
Overall Length | 10 in |
Tip Size | #1, #2, #3, 1/4 in, 3/16 in, P1, P2, T10, T15, T20, T25 |
Sizes Included | #1 (ECX), #1 (Square), #2 (ECX), #2 (Square), #3 (Square), 1/4 in (Nut Driver), 1/4 in (Slotted), 3/16 in (Slotted), P1, P2, T10, T15, T20, T25 |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | Torx |
Finish | Chrome |
Number of Pieces | 24 |
Handle Type | Ergonomic |
Tip Style | Nut Driver, Phillips, Slotted, Square, Torx |
Insulated | No |
ESD Safe | No |
Replaceable Shank | Yes |
Item | Multi-Bit Screwdriver |
Bit Storage | In Handle |
Number of Bits | 13 |
For Screw Type | Nut Driver, Phillips, Slotted, Square, Torx |
Ratcheting | Yes |
Bit Retainer Type | Magnetic |
Grip Style | Rubber Overmold |
Container Type | None |
Number of Tips | 33 |
Non-Sparking | No |
Single/Double End Bits | Single End and Double End |
Description
Multi-Bit Screwdriver, Tip Size #1, #2, #3, 1/4 in, 3/16 in, P1, P2, T10, T15, T20, T25, Tip Style Nut Driver, Phillips, Slotted, Square, Torx, Magnetic, Rubber Overmold, Bit Storage In Handle, Single End and Double End, Drive Size 3/16 in, 1/4 in, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" 140 Deg. Jobber Length Drill Bit (434-003125B)
- CLESCO 5/8" ID Motor Shaft Arbor Standard Type - Deluxe Style, As-5 (AS-5)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 4.5 mm Tip, 1 1/2 in L (54TM09)
- RIDGID Kit, Blade Pin And Clip (25583)
- MILWAUKEE TOOL 8-in-1 Compact Ratcheting Multi-bit Driver (48-22-2330)
- MILWAUKEE TOOL 9-in-1 Sqr Rtchtng Multi Driver with 8-in-1 Cmpct Rtchtng Multi Driver (48-22-2322, 48-22-2330)
- MILWAUKEE TOOL 27-in-1 Security Multi-Bit Screwdriver (48-22-2911)
- MILWAUKEE TOOL 9-in-1 Square Drive Multi-bit Driver (48-22-2132)
- MILWAUKEE TOOL 14in1 Multi-Bit Screwdriver (48-22-2900)
- MILWAUKEE TOOL 14-IN-1 SHOCKWAVE MULTI-BIT SCREWDRIVER� (48-22-2915)
- MILWAUKEE TOOL Wide Blade Tape 35ft. (48-22-0235, 48-22-2761)
- Milwaukee Tool Multi-Bit Screwdrivers