Shop All Manual Caulk Guns
Milwaukee Tool
Milwaukee® 10 oz. Caulk Carriage
Mfr # 48-08-1075
Zoro # G702652252
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Aluminum
- Color Black
- Size 10 oz
- Tool Length 16.75 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-08-1075
- Zoro # G702652252
- UPC # 45242087938
- Country of Origin Unknown
- Category Manual Caulk Guns
Dimensions
Size | 10 oz |
Tool Length | 16.75 in |
Details
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Henry Vinyl/Linoleum Repair 6OZ (12220)
- PRIME-LINE Screen Repair Patch, 3 in x 3 in, Charcoal (P 7549)
- J-B WELD JB Weld 8267-S 2 oz. Reinforced Epoxy Putty Adhesive And Sealant Stick (228012)
- USA INDUSTRIALS Sikadur 31 High-Modulus High-Strength Structural Epoxy Paste Adhesive 1 Gallon (SIKA-402999)
- MILWAUKEE TOOL 20oz Aluminum Barrel Sausage Conversion Kit (48-08-1093)
- MILWAUKEE TOOL 20oz Clear Barrel Sausage Conversion Kit (48-08-1094)
- MILWAUKEE TOOL Caulk Gun Nozzle - Black (31-12-0700)
- MILWAUKEE TOOL 20oz Aluminum Barrel Kit (48-08-1091)
- MILWAUKEE TOOL 10oz Carriage Conversion Kit (48-08-1076)
- MILWAUKEE TOOL 20oz Clear Barrel Kit (48-08-1096)
- IRION-AMERICA Caulk Gun, 28 oz, Cartridge, Professional Grade, Rubber Handle, 18:1 (9900002)
- Milwaukee Tool Manual Caulk Guns