Shop All Cordless Impact Tools
Milwaukee Tool
Mid-Torque Impact Wrench, 1/2", Cordless
Mfr # 2962-20, 48-11-1850
Zoro # G600690141
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Retainer Type Friction Ring
- Max. Torque 650 ft-lb
- Handle Type Pistol Grip
- Fastening Torque 550 ft-lb
Product Information
- Brand Milwaukee Tool
- MFR # 2962-20, 48-11-1850
- Zoro # G600690141
- UPC # 045242568925
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Overall Length | 6 in |
Drive Size | 1/2 in Square |
Description
Mid-Torque Impact Wrench, Drive Size 1/2 in Square, Max. Torque 650 ft-lb, Voltage 18 V, Series M18 FUEL, Brushless Motor Yes, Handle Type Pistol Grip, Tool Weight 3.5 lb, Clutch Style Impact, Features 4-Mode Drive Control, Best Power To Weight Ratio, Most Access in Tight Spaces, Faster Removal Speed, Includes (1) Mid-Torque Impact Wrench
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH O-Ring, 87112 (87112)
- DRILL AMERICA m30x2 HSS Metric 4 Flute Plug Hand Tap (DWTP30X2)
- STARRETT Thickness Gage 011 (666-11)
- SIMPSON STRONG-TIE T-27 2in Driver Bit (BIT27T-2-R2)
- MILWAUKEE TOOL Mid-Torque Impact Wrench, 3/8", Cordless (2960-20, 48-11-1850)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Compact Impact Wrench with Friction Ring Kit (2855-22R)
- MILWAUKEE TOOL M18 FUEL 1/2" HTIW + XC5.0 Res Battery (2967-20, 48-11-1850R)
- MILWAUKEE TOOL M12 Cordless 3/8 in Lithium-Ion Ratchet Kit (2457-21)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Mid-Torque Impact Wrench with Pin Detent (Tool Only) (2962P-20)
- MILWAUKEE TOOL Impact Wrench (2666-20)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Controlled Torque Compact Impact Wrench with TORQUE-SENSE with Pin Detent (Tool Only) (3061P-20)
- Milwaukee Tool Cordless Impact Tools