Shop All Test Instrument Carrying Cases
Milwaukee Tool
Meter Case
Mfr # 48-55-0175
Zoro # G0626123
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Synthetic
- Overall Height 9 in
- Overall Width 5 in
- Overall Depth 5 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-55-0175
- Zoro # G0626123
- UPC # 045242238989
- Country of Origin China
- Category Test Instrument Carrying Cases
Dimensions
Overall Height | 9 in |
Overall Width | 5 in |
Overall Depth | 5 in |
Manufacturers Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Carrying Case |
Material | Synthetic |
Color | Black/Red |
For Use With | 2265-20 Laser TEMP-GUN~2217-20 Digital Multimeter~2235-20 400amp Clamp Meter~2216-20 Digital Multimeter~2205-20 Fork Meter~2266-20 Laser TEMP-GUN~2206-20 Fork Meter for HVAC/R |
Features | Inside Pocket, Nylon Strap with Snap Closure |
Includes | Meter Case |
Weather-Resistant Zipper | Yes |
Wrist Strap | No |
Belt Loop Included | No |
Description
Carrying Case, Material Nylon, For Use With 2265-20 Laser TEMP-GUN~2217-20 Digital Multimeter~2235-20 400amp Clamp Meter~2216-20 Digital Multimeter~2205-20 Fork Meter~2266-20 Laser TEMP-GUN~2206-20 Fork Meter for HVAC/R, Color Black/Red, Features Inside Pocket, Nylon Strap with Snap Closure, Includes Meter Case, Overall Height 9 in, Overall Width 5 in, Overall Depth 5 in, Wrist Strap No, Belt Loop Included No, Weather-Resistant Zipper Yes, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Digital Panel Meters, Red LED, PAXLV (PAXLVD00)
- WESTWARD Circuit Breaker Finder, 90-120VAC (23V745)
- FLUKE Clamp Meter Kit, Backlit LCD, 200 A, 0.7 in (18 mm) Jaw Capacity (T6-TPAK-HT6-AC)
- ZORO SELECT Digital Panel Mount, NTC, -40 to 120, Height: 2 in (1EPF3)
- MILWAUKEE TOOL Roll Up Accessory Case (48-55-0165)
- MILWAUKEE TOOL Large Meter Case (48-55-0180)
- MILWAUKEE TOOL Magnetic Meter Holder (49-77-3001)
- MILWAUKEE TOOL Zippered Accessory Case (48-55-0170)
- ZORO SELECT Carrying Case, Soft, Vinyl, 2.0x4.0x10.0In (4WPH6)
- REED INSTRUMENTS Soft Carrying Case (R9950)
- FLUKE Soft Carrying Case, 6 In H, 20 In D, Black (1551-CASE)
- Milwaukee Tool Test Instrument Carrying Cases