Shop All Coring Drills & Accessories
This Product is Discontinued
Milwaukee Tool
Meter Box Assembly (Discontinued)
Mfr # 48-51-0120
Zoro # G4937651
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Amps 20.0 A
- Corded/Cordless Corded
- Corded/Banded Corded
- Features Ammeter And Power Switch Are Located On Front, Second Outlet Located On Back of Unit
Product Information
- Brand Milwaukee Tool
- MFR # 48-51-0120
- Zoro # G4937651
- UPC # 045242143504
- Country of Origin China
- Category Coring Drills & Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Coring Rig Meter Box |
Amps | 20.0 A |
Corded/Cordless | Corded |
Corded/Banded | Corded |
Features | Ammeter And Power Switch Are Located On Front, Second Outlet Located On Back of Unit |
Voltage | 120V AC |
Compatible with Manufacturer Part Number | 4115-22, 4120-22 |
Product Type | Coring Rig Meter Box |
Number of Pieces | 1 |
Compatible with Product Type | Coring Rig - Milwaukee |
Current | 20 A |
Description
Coring Rig Meter Box, Compatible with Grainger Part Number 38D746, 38D748, Compatible with Manufacturer Part Number 4115-22, 4120-22, Compatible with Product Type Coring Rig - Milwaukee, Number of Pieces 1, Current 20 A, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.