Shop All Drain Cleaning Accessories
Milwaukee Tool
Medium Opening Tool For 1-1/4" Sectional Cable
Mfr # 48-53-4836
Zoro # G8272460
product price: $39.97
/ea
$39.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- For Use With 55NJ55
- Includes 60HM48
- Size 2.4 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-53-4836
- Zoro # G8272460
- UPC # 045242548460
- Country of Origin China
- Category Drain Cleaning Accessories
Dimensions
Size | 2.4 in |
Connection Size | 1 1/4 in |
Overall Length | 4 in |
Minimum Drain Line Inside Diameter | 4 in |
Maximum Drain Line Inside Diameter | 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Medium Opening Tool |
Material | Steel |
For Use With | 55NJ55 |
Includes | 60HM48 |
Features | RUST GUARD Plating |
Number of Pieces | 1 |
Number of Blades | 0 |
Drain Line Capacity I.D. | 4 in - 8 in Lines |
Cutter Type | Opening Tool |
Application | Sectional Machine Cables |
Head Type | Opening Tool |
Compatible Cleaner Series | M18 Sectional Machines |
Compatible Cleaner Manufacturer Part Number | 2871-20 |
Product Type | Cutters |
Compatible Cable Core Type | Open Wind |
Description
Medium Opening Tool, Head Type Opening Tool, Compatible Cleaner Series M18 Sectional Machines, Connection Size 1 1/4 in, Maximum Drain Line Inside Diameter 8 in, Minimum Drain Line Inside Diameter 4 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number 2871-20, Application Sectional Machine Cables, Compatible Cable Core Type Open Wind, Compatible Cleaner Grainger Part Number 55NJ55, Cutter Type Opening Tool, Features RUST GUARD Plating, For Use With 55NJ55, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAC INDUSTRIES BAC Industries JR-01 Jumbo Rod Bender (JR-01)
- BONDHUS L-WRENCH 3/16" BALL END (BH10910)
- MELIN TOOL CO Carbide Router End Mill, 1F, Sq., 1/4x3/4" (PRMG-808)
- SUPERCUT Bandsaw Blade, 93 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel (429282)
- MILWAUKEE TOOL 1-1/2 in. Carbide Chain Knocker for 5/16 in. Chain Snake Cable (48-53-3024)
- MILWAUKEE TOOL 7 pc. Head Attachment Kit For 7/8 in. Sectional Cable (48-53-3839)
- MILWAUKEE TOOL Funnel Auger For 7/8" Sectional Cable (48-53-3831)
- MILWAUKEE TOOL Straight Auger For 7/8" Sectional Cable (48-53-3830)
- MILWAUKEE TOOL Anchor Adapter for General Machines (48-53-3001)
- MILWAUKEE TOOL 1-1/2 in. Standard Chain Knocker for 5/16 in. Chain Snake Cable (48-53-3020)
- NATIONAL HARDWARE SPEAR T-HING 14"" BLK 2PK (N109-014)
- Milwaukee Tool Drain Cleaning Equipment