Shop All Radios
Milwaukee Tool
M18/M12 Speaker, M12 HOCP2.5 Battery
Mfr # 2891-20, 48-11-2425
Zoro # G307964064
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Standards UL Listed
- Battery Capacity 2.5 Ah
- Battery Platform M12; M18
Product Information
- Brand Milwaukee Tool
- MFR # 2891-20, 48-11-2425
- Zoro # G307964064
- UPC # 045242493463
- Country of Origin China
- Category Radios
Dimensions
Tool Depth | 7 1/2 in |
Tool Height | 6 1/2 in |
Tool Length | 13 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Speaker and Battery |
Power Source | Cordless |
Standards | UL Listed |
Battery Capacity | 2.5 Ah |
Battery Platform | M12; M18 |
Play Modes | Auxiliary, Bluetooth, USB |
Cordless Tool Kit Contents | Bare Tool, Battery |
Voltage | 12 V, 18 V |
Product Type | Speaker |
Charging Type | USB Charging |
Number of Presets Stations | 0 |
Description
Speaker and Battery, Battery Platform M12; M18, Product Type Speaker, Power Source Cordless, Play Modes Auxiliary, Bluetooth, USB, Tool Length 13 3/4 in, Tool Depth 7 1/2 in, Tool Height 6 1/2 in, Standards UL Listed, Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity 2.5 Ah, Battery Included / Bare Tool Battery Included, Charging Type USB Charging, Number of Presets Stations 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR Gilmour Metal Pulsating Sprinkler Head On Zinc Spike 167MMS (34411011683)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for Motobatt MBU1-35 (MAX3949371)
- ILC Replacement For RD BATTERIES PS12100 (WW-ERFY-1)
- MIGHTY MAX BATTERY 12V 15AH F2 Replacement Battery for SigmasTek SP12-12HR (ML15-1237782)
- MILWAUKEE TOOL M12 Radio + Charger (Tool Only) (2951-20)
- MILWAUKEE TOOL M12 BLUETOOTH RADIO & CHARGER (ML2951-20)
- MILWAUKEE TOOL M12 12V Cordless Radio W/Charger (ML2951-20)
- MILWAUKEE TOOL Radio and Battery (2951-20, 48-11-2425)
- MILWAUKEE TOOL Jobsite Radio, Cordless, USB Charging (2952-20)
- MILWAUKEE TOOL M18 18V Cordless Jobsite Radio (ML2890-20)
- SIMA Ah27F LCD Cover (61000025)
- Milwaukee Tool Radios