Shop All Circular Saws
Milwaukee Tool
M18 XC8.0 Batt, M18 Circ Saw, XC6.0 Batt
Mfr # 48-11-1880, 2732-20, 48-11-1862
Zoro # G209584674
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Dia. 7 1/4 in
- Blade Side Right
- Max. Cutting Depth @ 0 Deg. 2 1/2 in
- Arbor Size 5/8 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-1880, 2732-20, 48-11-1862
- Zoro # G209584674
- UPC # 045242519231
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 7 1/4 in |
Max. Cutting Depth @ 0 Deg. | 2 1/2 in |
Arbor Size | 5/8 in |
Max. Cutting Depth @ 45 Deg. | 1 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Blade Side | Right |
Bevel Angle Range | 0 Degrees to 45 Degrees Right |
Drive Type | Direct Drive |
Voltage | 18 V |
Item | Cordless Circular Saw Kit |
Battery Capacity | 6 Ah, 8 Ah |
Includes | Blade Wrench |
Brushless Motor | Yes |
Max. Blade Speed | 5,800 RPM |
Cordless Tool Kit Contents | (1) Bare Tool, (3) Batteries |
Description
Cordless Circular Saw Kit, Primary Saw Application General Purpose, Blade Dia. 7 1/4 in, Max. Blade Speed 5,800 RPM, Arbor Size 5/8 in, Blade Side Right, Drive Type Direct Drive, Bevel Angle Range 0 Degrees to 45 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 1/2 in, Max. Cutting Depth @ 45 Deg. 1 7/8 in, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (3) Batteries, Voltage 18 V, Battery Capacity 6 Ah, 8 Ah, Includes Blade Wrench
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Black Oxide Metric Short Combination Wrench 8 mm - 12 Point (J1208MESB)
- DE-STA-CO Locking Latch Clamp (323-RSS)
- HOUGEN 18MM X 50MM 12,000-Series Annular Cutter (12418)
- NACHI AG Power Long Parabolic Drill - 1.4mm (0640830)
- MILWAUKEE TOOL M18 FUEL 6-1/2 In. Circular Saw (2833-20)
- MILWAUKEE TOOL TILT-LOK 7-1/4" Circular Saw w/Case (6390-21)
- MILWAUKEE TOOL Cordless Circular Saw, w/6.0 BATTERY PACK (2830-21HD, 48-11-1865)
- MILWAUKEE TOOL M18 Fuel 14 in. Chainsaw (ML2727-20C)
- MILWAUKEE TOOL Circular Saw Kit, 18VDC, Blade 7-1/4" Dia. (2732-21HD, 48-11-1880)
- MILWAUKEE TOOL M18 FUEL SAWZALL Reciprocating Saw with ONE-KEY Kit (2822-22)
- DEWALT Circular Saw, 7-1/4In Dia. Blade (DCS578B)
- Milwaukee Tool Power Saws