Shop All Fixed- Mount Work Lights
Milwaukee Tool
M18 Utility Remote Control Search Light Kit with Portable Base
Mfr # 2123-21HD
Zoro # G203550088
Free Shipping & Returns
$1,149.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Penetration Rating IP56
- Focus Spot/Flood Combination Beam
- Replacement Lamps No
- Light Distribution 90 Degrees
Product Information
- Brand Milwaukee Tool
- MFR # 2123-21HD
- Zoro # G203550088
- UPC # 045242510023
- Country of Origin China
- Category Fixed- Mount Work Lights
Dimensions
Max. Height | 11 1/2 in |
Tool Width | 7 13/16 in |
Tool Length | 7 1/2 in |
Tool Height | 11 1/2 in |
Description
Cordless Work Light, Battery Platform M18(TM) REDLITHIUM(TM), Series No Series, Brightness Level 1,250 lm, 1,500 lm, 3,500 lm, 4,250 lm, Maximum Brightness Level 4,250 lm, Minimum Brightness Level 1,250 lm, Light Output Mode Flood / Spot / Flood Low, Mount Type Magnetic, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 360 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Charger, Battery Capacity 12.0 Ah, Run Time 12 hr, Voltage 18 V
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Contractor Select 4ft. 40W Equivalent Integrated LED Multi-Volt Strip Light Fixture 2500 Lm. 4000K (MNSL L46 1LL MVOLT 40K 80CRI M6)
- ILC Replacement for Osram Sylvania FCS 64640 HLX replacement light bulb lamp (FCS 64640 HLX OSRAM SYLVANIA)
- MAXLITE LED, 12 W, T8, Medium Bi-Pin (G13) (L11T8AB340-CG)
- ILC Replacement for Light Bulb / Lamp F26dbx/835/4p replacement light bulb lamp (F26DBX/835/4P LIGHT BULB / LAMP)
- MILWAUKEE TOOL M18 Light/Charger, M18 CP3.0 Battery (2357-20, 48-11-1835)
- MILWAUKEE TOOL Light/Charger and Inverter (2357-20, 2846-20)
- MILWAUKEE TOOL M12 Rover 12V Service & Repair Flood Light W/Usb Charging, 700 Lumens (ML2367-20)
- MILWAUKEE TOOL M18, Portable 18V Led Flood Light - 1100 Lumens (2361-20)
- MILWAUKEE TOOL Site Light and Inverter (2144-20, 2846-20)
- MILWAUKEE TOOL M12 12V Cordless Spot Light, 750 Lumens (ML2353-20)
- MILWAUKEE TOOL Underhood Light and Battery (2125-20, 48-11-2425)
- Milwaukee Tool Fixed- Mount Work Lights