Shop All Base-Mount and Tripod Work Lights
Milwaukee Tool
M18 Utility Bucket Light
Mfr # 2122-20
Zoro # G7114759
product price: $799.00
/ea
Free Shipping & Returns
$799.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lumens 2,200 lm, 2,500 lm, 800 lm
- Voltage 18 V
- Light Output Mode Flood / Spot-Flood / Spot
- Lamp Type LED
Product Information
- Brand Milwaukee Tool
- MFR # 2122-20
- Zoro # G7114759
- UPC # 045242482078
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Dimensions
Tool Length | 8 1/2 in |
Tool Height | 12 1/8 in |
Tool Depth | 13 11/16 in |
Tool Width | 13 1/8 in |
Description
Cordless Work Light, Battery Platform M18(TM) REDLITHIUM(TM), Series No Series, Brightness Level 800 lm, 2,200 lm, 2,500 lm, Maximum Brightness Level 2,500 lm, Minimum Brightness Level 800 lm, Light Output Mode Flood / Spot-Flood / Spot, Mount Type Spring-Loaded Clamp, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 180 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 4 hr, 6 hr, Voltage 18 V, Battery Included / Bare Tool Bare Tool, Beam Distance 1,500 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18453)
- STONCO LED Flood, Selectable, Bronze (SF100-SCT-T-G2-10-PCB-BZ)
- ILC Replacement for Fire Sense IR Patio Heater Replacement 1500 Watt replacement light bulb lamp (IR PATIO HEATER REPLACEMENT 1500 WATT FIRE SENSE)
- LITEZALL Nearly Invincible 1000 Lumen Rechargeable Tactical Flashlight (LA-1KRFLNI-6/12)
- MILWAUKEE TOOL USB Rechargeable ROVER Pivoting Flood Light (2114-21)
- MILWAUKEE TOOL USB Rechargeable Pivoting Flashlight (2113-21)
- MILWAUKEE TOOL RADIUS 130W LED Temporary Site Light (2156-AC)
- MILWAUKEE TOOL Light, Headlamp and Battery, 4000 lm Max. (2366-20, 2115-21, 48-11-1850)
- MILWAUKEE TOOL Battery Kit and Search Light, M18 Battery (48-59-1850, 2354-20)
- MILWAUKEE TOOL M18 PACKOUT Light/Charger (Tool Only) (2357-20)
- PELICAN Temporary Job Site Light, 12,000 lm, 12VD (9460M)
- Milwaukee Tool Base-Mount and Tripod Work Lights