Shop All Handheld Work Lights
Milwaukee Tool
M18 Stick Light
Mfr # 2352-20
Zoro # G8577493
original price:
$59.79
8% off
new price: $54.97
/ea
$54.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Penetration Rating IPX4
- Focus Fixed
- Beam Distance 95.14 ft
- Standards UL Listed
Product Information
- Brand Milwaukee Tool
- MFR # 2352-20
- Zoro # G8577493
- UPC # 045242341641
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Tool Length | 11 5/8 in |
Tool Width | 3 1/2 in |
Maximum Height | 12 13/16 in |
Description
Cordless Stick Light, Product Type Stick Light, Battery Platform M18, Brightness Level 300 lm, Light Output Mode High / Low, Mount Type Hang Hook, Maximum Head Rotation Angle 45 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 17 hr, 36 hr, Voltage 18 V, Battery Included / Bare Tool Bare Tool, Beam Distance 95.14 ft, Compatible Battery Model Number M18 REDLITHIUM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX LED Wrap - LED Flush Mount - 48" - 36W - 0-10V - White Finish (LWL07483000LAJD2)
- JESCO Downlight LED 3 Round Gimbal Recessed 12W 5CCT 90CRI WH (RLF-3712-SW5-WH)
- POLICE SECURITY FLASHLIGHTS Blackout R 850 Lumen Pivoting Hands Free Headlamp (98730)
- PERFORMANCE TOOL LED Flashlight, NiCd, 85lm (W2451)
- MILWAUKEE TOOL M12 Trouble Light w/ USB Charging (2362-20)
- MILWAUKEE TOOL REDLITHIUM USB Compact Flashlight (800 Lumens) (2160-21)
- MILWAUKEE TOOL M18 Light/Charger. XC5.0 Battery Pack (2357-20,48-11-1850)
- MILWAUKEE TOOL M18 ROVER Flood Light (Tool Only) (2361-20)
- MILWAUKEE TOOL REDLITHIUM USB Stick Light with Magnet & Charging Dock (550 Lumens) (2128-22)
- MILWAUKEE TOOL LED Focusing Flashlight (325 Lumens) (2107)
- NEBO LUMORE 2in1 Work Light with Magnetic Clip Hook, 2Lamp, LED Lamp, 300, 250 Lumens, Black (6883)
- Milwaukee Tool Handheld Work Lights