Shop All Reciprocating Saws
Milwaukee Tool
M18 SAWZALL, M18 8.0 + (2) 6.0 Batteries
Mfr # 2821-20, 48-11-1880, 48-11-1862
Zoro # G209584490
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cordless Tool Kit Contents (1) Bare Tool, (3) Batteries
- Voltage 18 V
- Stroke Length 1 1/4 in
- Max. Strokes per Minute 3,000
Product Information
- Brand Milwaukee Tool
- MFR # 2821-20, 48-11-1880, 48-11-1862
- Zoro # G209584490
- UPC # 045242559176
- Country of Origin China
- Category Reciprocating Saws
Dimensions
Stroke Length | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | SAWZALL and Batteries |
Cordless Tool Kit Contents | (1) Bare Tool, (3) Batteries |
Voltage | 18 V |
Max. Strokes per Minute | 3,000 |
Tool Style | Full-Size |
Stroke Type | Straight |
Adjustable Shoe | Yes |
Brushless Motor | Yes |
Battery Capacity | 6 Ah, 8 Ah |
Description
SAWZALL and Batteries, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Stroke Length 1 1/4 in, Stroke Type Straight, Max. Strokes per Minute 3,000, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (3) Batteries, Voltage 18 V, Battery Capacity 6 Ah, 8 Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTECH Drift Key, Fits Morse Taper SocketsSleeves 4, 5, 6, 7 Length, HSS, Bright (DWDDRIFTS4)
- HARDIN Manual Cable and Wire Stripping Machine (WS-1270) (HD-1270)
- BLU-MOL XTREME 2 1/4" QuickCore Bi-Metal Hole Saw (E0100212)
- KIPP Adjustable Handle, Size: 1 M06X40 Zinc, Black Satin, Comp: Steel (K0116.1061X40)
- MILWAUKEE TOOL M18 FUEL HACKZALL KIT + M18 FUEL HYDR DR (2719-21, 2760-20)
- MILWAUKEE TOOL Reciprocating Saw, 18V, Stroke 1-1/4" L (2722-20, 48-11-1865)
- MILWAUKEE TOOL M18 Fuel 18V Cordless Sawzall Reciprocating Saw (ML2821-20)
- MILWAUKEE TOOL Cordless Reciprocating Saw Kit, 12.0V, Shoe Design: Fixed (2520-21XC, 48-11-2411)
- MILWAUKEE TOOL M12 FUEL™ HACKZALL® Recip Saw Kit w/ M12™ ROVER™ Mounting Flood Light (2520-21XC, 2364-20)
- MILWAUKEE TOOL 15.0 Amp Super Sawzall Recip Saw (6538-21)
- DEWALT ReciprocatIng Saw, Cordless (DCS369P1)
- Milwaukee Tool Power Saws