Shop All Task Lighting
Milwaukee Tool
M18 ROVER HP Flood Light, M18 XC8.0 Batt
Mfr # 2366-20, 48-11-1880
Zoro # G306156705
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lamp Type LED
- Voltage 18 V DC
- Light Output Mode High / Medium / Low
- Run Time 3 hr, 6 hr, 12 hr
Product Information
- Brand Milwaukee Tool
- MFR # 2366-20, 48-11-1880
- Zoro # G306156705
- UPC # 045242572052
- Country of Origin China
- Category Task Lighting
Dimensions
Overall Height | 9.81 in |
Maximum Height | 9 13/16 in |
Details
Description
Flood Light and Battery, Battery Platform M18, Series ROVER, Light Output Mode High / Medium / Low, Brightness Level 1,200 lm, 2,000 lm, 4,000 lm, Maximum Brightness Level 4,000 lm, Minimum Brightness Level 1,200 lm, Mount Type Cart; Floor, Maximum Height 9 13/16 in, Minimum Height Not Applicable, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 90 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity 8 Ah, Run Time 3 hr, 6 hr, 12 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 2W 1383 Elevator Lamp, ND 27K BA15S (LED2W1383V2)
- FUSION PRODUCTS 3-Way Metal Well Light (113939)
- NEWHOUSE LIGHTING T10 LED Light Bulb, E26 Medium Base, Non-Dimmable, Soft White, PK 4 (T10-2320-4)
- DORCY Lantern, Table/Area, 70 Hours, LED (41-1017)
- MILWAUKEE TOOL CordlessWorkLight, BatteryIncl, 3.24lb (2365-20, 48-11-1850)
- MILWAUKEE TOOL M18 ROVER Flood Light, M18 XC5.0 Battery (2361-20, 48-11-1850)
- MILWAUKEE TOOL M12 ROVER Mounting Light, M12 XC4.0 Batt (2364-20, 48-11-2440)
- MILWAUKEE TOOL M12 ROVER Service Light, M12 2.0 Battery (2367-20, 48-11-2420)
- WALDMANN Task Light, Pivoting Head Type, 8.5W (113185000-00668613)
- WALDMANN TaskLight DA, 15.7in, Articulating, 23W, SLV (113735000-00809742)
- PYLE Multi-Color Led Stage Light-Dj Sound & Studio Lighting System, PDJLT50 (PDJLT50)
- Milwaukee Tool Task Lighting