Shop All Base-Mount and Tripod Work Lights
Milwaukee Tool
M18 ROCKET Dual Pack Tower Light w/ ONE-KEY
Mfr # 2120-20
Zoro # G3366163
product price: $699.00
/ea
Free Shipping & Returns
$699.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lumens 5,400 lm
- Voltage 18 V
- Light Output Mode High / Medium / Low
- Lamp Type LED
Product Information
- Brand Milwaukee Tool
- MFR # 2120-20
- Zoro # G3366163
- UPC # 045242508204
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Dimensions
Max. Height | 60 1/2 in |
Overall Length | 22 in |
Minimum Height | 22 in |
Maximum Height | 60 1/2 in |
Tool Width | 7 1/8 in |
Description
Cordless Tripod Light, Battery Platform M18, Series ROCKET, Light Output Mode High / Medium / Low, Brightness Level 1,600 lm, 3,100 lm, 5,400 lm, Maximum Brightness Level 5,400 lm, Minimum Brightness Level 1,600 lm, Mount Type Tripod, Maximum Height 60 1/2 in, Minimum Height 22 in, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 220 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 7 hr, 12.5 hr, 26 hr, Voltage 18 V, Battery Included / Bare Tool Bare Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Zoro 4rzw2 replacement light bulb lamp, 4PK (4RZW2 ZORO)
- FEIT ELECTRIC LED BR30 E26 SW 65W 2PK (BR30DM/10KLED/2)
- BULBRITE 60 Watt Candelabra Screw Base E12 Xenon/Krypton T3 Light Bulb, Frost, 2700K, 2PK (861191)
- ETI 11.5w 4000K 7" Spin Light w/ Motion Sensor, SL-7-83-840-SV-N-OS (SL-7-83-840-SV-N-OS)
- MILWAUKEE TOOL M18 ROVER Dual Power Flood Light (Tool Only) (2366-20)
- MILWAUKEE TOOL M18 18V Rover Mounting Led Flood Light, 1,500 Lumens (ML2365-20)
- MILWAUKEE TOOL Cordless Tripod Light, Battery Incl (2136-20, 48-11-1880)
- MILWAUKEE TOOL Tower Light, Tower Light, M18 XC6.0 2PK (2131-20, 2131-20, 48-11-1862)
- MILWAUKEE TOOL M18™ Search Light with M18™ REDLITHIUM HIGH OUTPUT™ CP3.0 Battery (2354-20, 48-11-1835)
- MILWAUKEE TOOL Cordless Tripod Light, Battery Incl (2131-20, 48-11-1835)
- MILWAUKEE TOOL Magnetic Light, Battery, LED, 300lm (2108, 2108)
- Milwaukee Tool Base-Mount and Tripod Work Lights