Shop All Base-Mount and Tripod Work Lights
Milwaukee Tool
M18 RADIUS Compact Site Light w/Flood Mode
Mfr # 2144-20
Zoro # G5087509
product price: $149.00
/ea
Free Shipping & Returns
$149.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lumens 1,000 lm, 2,200 lm
- Voltage 18 V
- Light Output Mode High / Medium / Low
- Lamp Type LED
Product Information
- Brand Milwaukee Tool
- MFR # 2144-20
- Zoro # G5087509
- UPC # 045242506460
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Dimensions
Max. Height | 10 3/8 in |
Overall Length | 8 in |
Minimum Height | 10 3/8 in |
Tool Width | 7 7/8 in |
Maximum Height | 10 3/8 in |
Description
Cordless Site Light, Battery Platform M18, Series RADIUS, Light Output Mode High / Medium / Low, Brightness Level 250 lm, 1,000 lm, 2,200 lm, Maximum Brightness Level 2,200 lm, Minimum Brightness Level 250 lm, Mount Type Hang Hook, Maximum Height 10 3/8 in, Minimum Height 10 3/8 in, Light Distribution 90 Degrees , 360 Degrees , Head Type Fixed, Maximum Head Rotation Angle 0 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 16 hr, Voltage 18 V, Battery Included / Bare Tool Bare Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT STYLUS PRO Industrial Penlight, LED, Silver (66121)
- WALDMANN Machine Light, IP54, LED, 2520lm (114047000-00801394)
- RAILHEAD GEAR Safety Light, Red, LED, 2 D Batteries (M8-LED R)
- STREAMLIGHT Nano Light Led Key Chain Light, Pink (STL73003)
- MILWAUKEE TOOL M12 ROCKET Dual Power Tower Light (2132-20)
- MILWAUKEE TOOL M18 Utility Bucket Light (2122-20)
- MILWAUKEE TOOL M18 ROCKET Dual Pack Tower Light w/ ONE-KEY (2120-20)
- MILWAUKEE TOOL M18™ Search Light with M18™ REDLITHIUM HIGH OUTPUT™ CP3.0 Battery (2354-20, 48-11-1835)
- MILWAUKEE TOOL Floodlight, w/Battery, 1500 lm, LED (2365-20, 48-11-1828)
- MILWAUKEE TOOL M18 RADIUS Site Light/Charger w/ ONE-KEY (2150-20)
- E-Z UP 60W Balloon Light KIT, Incl 6.5' Tripod (SZBLK60W)
- Milwaukee Tool Base-Mount and Tripod Work Lights