Shop All Cordless Combination Kits
Milwaukee Tool
M18 Press Tool Kit and Recip Hackzall
Mfr # 2674-22P, 2625-20
Zoro # G802716571
product price: $880.99
/ea
Free Shipping & Returns
$880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included M18 HACKZALL Reciprocating Saw (Tool Only) (2625-20), M18 Short Throw Press Tool
- Battery Capacity 2Ah
- Number of Tools 2
Product Information
- Brand Milwaukee Tool
- MFR # 2674-22P, 2625-20
- Zoro # G802716571
- Country of Origin China
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | M18 HACKZALL Reciprocating Saw (Tool Only) (2625-20), M18 Short Throw Press Tool |
Battery Capacity | 2Ah |
Number of Tools | 2 |
Includes | (2) M18(TM) REDLITHIUM CP2 Battery (48-11-1820), Carrying Case, M18 1 in Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2634P), M18 1/2 in Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2631P), M18 3/4 in Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2633P), M18 and M12 Multi-Voltage Charger (48-59-1812), M18 HACKZALL Reciprocating Saw (Tool Only) (2625-20), M18 Short Throw Press Tool |
Series | M18 FUEL(TM) |
Battery Included | 38D765 |
Cordless Tool Kit Contents | M18 Short Throw Press Tool; M18 HACKZALL Reciprocating Saw (Tool Only) (2625-20); M18 1/2 in Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2631P); (2) M18(TM) REDLITHIUM CP2 Battery (48-11-1820); M18 & M12 Multi-Voltage Charger (48-59-1812); M18 3/4 in Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2633P); M18 1 in Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2634P); Carrying Case |
Battery Series | M12 REDLITHIUM |
Battery Model No. | 48-11-1820 |
Case Included | (1) Carrying Case |
Charger Included | Yes |
Reciprocating Saw - Tool Style | Compact |
Green Environmental Attribute | Product is Rechargeable |
Charger | 23Y581 |
Power Source | Cordless |
Number of Batteries Included | 2 |
Item | Press Tool Kit and HACKZALL |
Reciprocating Saw | 6FKP4 |
Description
Press Tool Kit and HACKZALL, Cordless Tools Included M18 HACKZALL Reciprocating Saw (Tool Only) (2625-20), M18 Short Throw Press Tool, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity 2Ah
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m24x2 HSS Metric 4 Flute Bottoming Hand Tap (DWTB24X2)
- FOWLER Fowler 52-562-001-0 .060" X-Test Indicator with .0005" Graduations (52-562-001-0)
- STAHLWILLE TOOLS Double ended ring Wrench Size 27 x 32 mm L.320 mm (41052732)
- SUPERCUT 144-inch x 1.25-inch x 0.042 x 5-8 TPI Premium Bimetal Blade (202571)
- MILWAUKEE TOOL M18 FUEL 2PC Combo Kit+28PC Hole Saw Kit (3697-22, 49-22-4185)
- MILWAUKEE TOOL Drill/Impact Driver Tool Combo Kit, 80pcs (3697-22, 48-32-4094)
- MILWAUKEE TOOL M18 Fuel (2) CP Band Saw, Fuel SAWZALL (2829-20, 2829-20, 2821-20)
- MILWAUKEE TOOL Braking Grinder, M18 1/2" Drill/Driver (2882-22, 2904-20)
- MILWAUKEE TOOL Cordless Combination Kit, 18V, 4 Tools (2696-24, 48-11-1852)
- MILWAUKEE TOOL Cordless Combo Kit, 18V w/Vac, w/5.0AH (2696-26, 0880-20, 48-11-1850)
- MILWAUKEE TOOL Handheld Core Drill Kit/Battery Pack (MXF301-2CP, MXFCP203)
- Milwaukee Tool Cordless Combination Kits