Shop MILWAUKEE TOOL

M18 PACKOUT Light/Charger (Tool Only)

  • Mfr # 2357-20
  • Zoro # G900690407

product price: 
$
199.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18V DC
Lumens
1,000 lm, 1,500 lm, 3,000 lm
Standards
UL Listed
Features
Dual Power, Full System Compatibility with PACKOUT Modular Storage System - Lighting on and off the Stack, Integrated M18(TM) Battery Charging, Low Battery Indicator, Small Storage Compartment for Devices and Small Items, Three Independent Pivoting Light Heads Provide 3000 Lumens of Trueview(TM) High Definition Output, TRUEVIEW High Definition Output Lighting
Special Features
2.1 AMP USB Output for USB Device Charging, 5 Year Tool and LED Limited Lifetime Warranties, Back/Front Lights Provide Up to 31 Hours of Run-Time on a M18(TM) REDLITHIUM(TM) XC5.0 Battery Pack, Full System Compatibility with the PACKOUT(TM) Modular Storage System, Integrated M18(TM) battery charging, Low Battery Indicator, Powered by M18(TM) REDLITHIUM(TM) Batteries or AC Power, Small Storage Compartment, Three Independent Pivoting Light Heads
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2357-20
Zoro #
G900690407
UPC #
045242559800
Country of Origin
China
Item
Work Light
Voltage
18V DC
Lumens
1,000 lm, 1,500 lm, 3,000 lm
Standards
UL Listed
Features
Dual Power, Full System Compatibility with PACKOUT Modular Storage System - Lighting on and off the Stack, Integrated M18(TM) Battery Charging, Low Battery Indicator, Small Storage Compartment for Devices and Small Items, Three Independent Pivoting Light Heads Provide 3000 Lumens of Trueview(TM) High Definition Output, TRUEVIEW High Definition Output Lighting
Special Features
2.1 AMP USB Output for USB Device Charging, 5 Year Tool and LED Limited Lifetime Warranties, Back/Front Lights Provide Up to 31 Hours of Run-Time on a M18(TM) REDLITHIUM(TM) XC5.0 Battery Pack, Full System Compatibility with the PACKOUT(TM) Modular Storage System, Integrated M18(TM) battery charging, Low Battery Indicator, Powered by M18(TM) REDLITHIUM(TM) Batteries or AC Power, Small Storage Compartment, Three Independent Pivoting Light Heads
Focus
Adjustable
Light Output Mode
High, Low, Medium
Series
PACKOUT(TM)
Base Style
Floor Stand with Handle
Light Distribution
90 Degrees
Number of Batteries
0
Green Environmental Attribute
Product is Rechargeable
Water Penetration Rating
IP54
Switch Type
Push Button
Corded/Cordless
Cordless
Use With Battery Mfr. No.
All Milwaukee M18 Series
Run Time
4 hr, 8 hr, 12 hr
Lamp Type
LED
Power Source
Cordless/Corded
Tool Weight
11.4 lb
Product Type
Work Light
Charging Capability
USB Charging
Number of Batteries Included
0
Lamp Life Battery Capacity Rating
5 Ah
Maximum Head Rotation Angle
300 Degrees
Head Type
Rotating
Maximum Brightness Level
3,000 lm
Lamp Life at Maximum Lumens Rating
4 hr
Compatible Battery Model Number
M18
Number of Light Output Modes
3
Cordless Tool Kit Contents
Bare Tool
Minimum Brightness Level
1,000 lm
Brightness Level
1,000 lm, 1,500 lm, 3,000 lm
Battery Platform
M18(TM)
Number of Chargers Included
0
Mount Type
Floor Stand
Modular Tool Storage Compatibility
Packout
Wireless Tool Tracking
No
Tool Series
PACKOUT(TM)

Dimensions

Tool Length
16 13/16 in
Tool Height
8 5/8 in
Tool Width
9 13/16 in
Maximum Height
8 5/8 in
Overall Length
16 13/16 in
Overall Width
9 13/16 in
Wire Rope Length
16 13/16 in
Length
16 13/16 in
Fits Chest Size
Dual Power, Full System Compatibility with PACKOUT Modular Storage System - Lighting on and off the Stack, Integrated M18(TM) Battery Charging, Low Battery Indicator, Small Storage Compartment for Devices and Small Items, Three Independent Pivoting Light Heads Provide 3000 Lumens of Trueview(TM) High Definition Output, TRUEVIEW High Definition Output Lighting

Description

Work Light, Battery Platform M18(TM), Series PACKOUT(TM), Light Output Mode High, Low, Medium, Brightness Level 1,000 lm, 1,500 lm, 3,000 lm, Maximum Brightness Level 3,000 lm, Minimum Brightness Level 1,000 lm, Mount Type Floor Stand, Maximum Height 8 5/8 in, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 300 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 4 hr, 8 hr, 12 hr, Voltage 18V DC, Battery Included / Bare Tool Bare Tool

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.