Shop All Cordless Impact Tools
Milwaukee Tool
M18 ONE-KEY 1/2" HTIW + 29PC Socket Set
Mfr # 2862-22R,49-66-7016
Zoro # G006439276
product price: $808.99
/ea
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Drive Size 1/2 in
- Handle Type Pistol Grip
- Includes (1) 29PC Impact Socket Set (49-66-7016), (1) Blow Molded Carrying Case, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM(TM) XC5.0 Resistant Battery Pack (48-11-1850R)
Product Information
- Brand Milwaukee Tool
- MFR # 2862-22R,49-66-7016
- Zoro # G006439276
- UPC # 045242778966
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in |
Overall Length | 8 1/8 in |
Head Width | 3 1/8 in |
Head Height | 8 1/8 in |
Extended Anvil Length | 1/2 in |
Description
Impact Wrench Kit, Drive Size 1/2 in, Max. Torque 1,100 ft-lb, Voltage 18 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 5.0Ah, Tool Weight 5.5 lb, Clutch Style Impact, Features Lock Your Tool and Disable Remotely, Track Your Tool's Location from Anywhere, Includes (1) 29PC Impact Socket Set (49-66-7016), (1) Blow Molded Carrying Case, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM(TM) XC5.0 Resistant Battery Pack (48-11-1850R)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (JHW35832)
- ELESA Zinc-plated steel threaded stud, ERX.78 p-1/2-13x3/4-C1 (ERX-p (inch sizes))
- RELTON Multiple Cutter Hammer Bit 1" X 48" Pyramid Point - Spline (P202-16-54)
- BALAX Tap, BXB 6-32 H3 Bottom (11283-010)
- MILWAUKEE TOOL M12 Fuel 12V Cordless Surge 1/4 in. Hex Hydraulic Driver (ML2551-20)
- MILWAUKEE TOOL M18 1/4" Hex Impact Driver (2656-20)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Right Angle Impact Wrench with Pin Detent (Bare Tool) (2565P-20)
- MILWAUKEE TOOL M12 FUEL™ Stubby 1/2" Impact Wrench Kit w/ M12™ REDLITHIUM™ XC6.0 Bat. (2555-22, 48-11-2460)
- MILWAUKEE TOOL M18 Compact Brushless 1/4 in. Hex Impact Driver (Tool Only) (3650-20)
- MILWAUKEE TOOL M12 Fuel 12V Cordless 1/4 in. Impact Driver Kit (ML2453-21P)
- DEWALT Cordless Impact Wrench, 400 ft-lb, 3/8 in (DCF913B)
- Milwaukee Tool Cordless Tools