Shop All Handheld Work Lights
Milwaukee Tool
M18, LED Work Light Bare Tool Only
Mfr # 2735-20
Zoro # G409145286
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lens Color Red
- Voltage 18
- Flashlight Body Material Plastic
- Length 8.5 in
Product Information
- Brand Milwaukee Tool
- MFR # 2735-20
- Zoro # G409145286
- UPC # 45242199143
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Length | 8.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Spotlight |
Lens Color | Red |
Voltage | 18 |
Flashlight Body Material | Plastic |
Description
Product Features
- Sealed, Aluminum Head - Impact and weather resistant . 160 Lumen LED - Bright, white, smooth beam . 4X Run-Time - Lasts up to 12 Hours on one charge . Integrated Hook - Hands-free use . 135° Rotating Head - Aims light at work space .
- 1 2735-20M18, LED Work Light.Bare Tool Only. Battery & Charger Sold Separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6W LED Bulb J-Type T3 78mm 120V R7S - 4K Double End 200 Degree Beam (S11221)
- BIG BEAM Emergency Light, LED, 120/277V, 8W (LS2SE6S8)
- WESTINGHOUSE Fixture Wall Outdoor LED Dimmable 12W Round Sconce, Textured White White Glass (6113900)
- SIGNIFY Fluorescent, 30 W, T12, Medium Bi-Pin (G13) (F30T12/CW/RS ALTO 30PK)
- MILWAUKEE TOOL M18 Light/Charger. XC5.0 Battery Pack (2357-20,48-11-1850)
- MILWAUKEE TOOL REDLITHIUM USB Utility Hot Stick Light (350 Lumens) (2119-22)
- MILWAUKEE TOOL Cordless Work Light, Battery Incl, 8.2 lb (2122-20, 48-11-1850)
- MILWAUKEE TOOL M18 Work Light, M18 CP2.0 Battery (2735-20, 48-11-1820)
- MILWAUKEE TOOL M18 Stick Light (2352-20)
- MILWAUKEE TOOL M12 Work Light (Tool Only) (49-24-0146)
- BAYCO Ext. Cord Reel, w/Hand Lamp, 16/3AWG, 40ft. (SL-840)
- Milwaukee Tool Handheld Work Lights