Shop All Cordless Tool Accessories
Milwaukee Tool
M18 Jobsite Radio/Charger
Mfr # 2792-20
Zoro # G7613252
product price: $249.00
/ea
Free Shipping & Returns
$249.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Battery Capacity 5 Ah
- For Use With Battery (2XKZ3), Battery (2PYZ8), Battery (38D765), Battery (38D766), Any 120V AC Outlet
- Length 12"
Product Information
- Brand Milwaukee Tool
- MFR # 2792-20
- Zoro # G7613252
- UPC # 045242317837
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 12" |
Width | 12" |
Tool Length | 12 in |
Tool Depth | 12 in |
Tool Width | 12 in |
Tool Height | 15 in |
Description
Radio and Charger Kit, Battery Platform M18, Product Type Radio and Charger, Power Source Cordless, Play Modes AM/FM, Auxiliary, Bluetooth, USB, Tool Length 12 in, Tool Depth 12 in, Tool Height 15 in, Standards UL Listed, Cordless Tool Kit Contents 16 in Auxiliary Input Cord, Charger, (2) Batteries, Battery Capacity 5 Ah, Battery Included / Bare Tool Bare Tool, Voltage 18 V, Charging Type Cordless Tool Battery, Number of Presets Stations 10, Battery Model Number 2PYZ8, 2XKZ3, 38D765, 38D766
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (330269)
- MILWAUKEE TOOL M12 1/4" HS Ratchet, M12 HOCP2.5 Batt (2566-20, 48-11-2425)
- PROSKIT CAT 7 Modular Plug Crimping Tool (CP-335)
- RIDGID Plate, Main Bearing (23552)
- MILWAUKEE TOOL M18 PACKOUT Radio + Charger (Tool Only) (2950-20)
- MILWAUKEE TOOL M18 REDLITHIUM FORGE XC6.0 Battery, 6.0Ah, Extended Capacity, 18V, Li-Ion Battery (48-11-1861)
- MILWAUKEE TOOL Knockout Tool and Organizer, 18V DC (2676-23, 48-22-8435)
- MILWAUKEE TOOL M12 REDLITHIUM XC6.0 Battery (48-11-2460)
- MILWAUKEE TOOL M4 Charger (48-59-2001)
- MILWAUKEE TOOL Protective Boot for M18™ Mid-Torque Impact Wrenches (49-16-2861)
- DANTONA Power Tool Battery, TOOL-438LI-15 (TOOL-438LI-15)
- Milwaukee Tool Cordless Tool Accessories