Shop All Rotary Hammers
Milwaukee Tool
M18 HAMMERVAC Dedicated Dust Extractor
Mfr # 2715-DE
Zoro # G8508473
product price: $169.00
/ea
Free Shipping & Returns
$169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V
- For Use With 32NT33, 32NT34
- Length 4-1/2"
- Width 15.47"
Product Information
- Brand Milwaukee Tool
- MFR # 2715-DE
- Zoro # G8508473
- UPC # 045242303571
- Country of Origin China
- Category Rotary Hammers
Dimensions
Length | 4-1/2" |
Width | 15.47" |
Overall Width | 15 1/2 in |
Overall Depth | 4 1/2 in |
Overall Length | 12 in |
Compatible Hose Diameters | 1 1/8 in |
Description
On-Tool Dust Extractor, Dust Compartment Type Self-Contained, OSHA Table 1 Compliant OSHA Table 1 Compliant, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Drilling, Compatible Hose Diameters 1 1/8 in, Wet or Dry Use Dry, Filtration Type HEPA, Product Type On-Tool Dust Extractor, Compatible with Manufacturer Part Number 2715-22, Compatible with Grainger Part Number 32NT33, 32NT34, Battery Series M18, Kit Contents (1) Bare Tool, Number of Pieces 1, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Crimping Tool Die (13463)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7162)
- PROTO Combination Wrench Set, SAE, 14 pcs. (J1200FBASD)
- MILWAUKEE TOOL 1-1/8" SDS Plus Rotary Hammer Kit (5268-21)
- MILWAUKEE TOOL Rotary Hammer, 6-1/8" H, 3-3/16" W, 5.3 lb (2613-20)
- MILWAUKEE TOOL M18 1-1/4 SDS+ Rotary, M18 XC6.0 Batt (2916-22, 48-11-1865)
- MILWAUKEE TOOL Cordless Rotary Hammer Kit, 18.0V, Li-ion (2718-22HD, 48-11-1812)
- MILWAUKEE TOOL SDS Max Hammer Drill Kit, 18.0V, Li-ion (2717-22HD, 48-11-1812)
- MILWAUKEE TOOL M18 FUEL 1 in. SDS-Plus Rotary Hammer Kit with HAMMERVAC Dedicated Dust Extractor (2912-22DE)
- MILWAUKEE TOOL M18 FUEL 1 in. SDS-Plus Rotary Hammer Kit (2912-22)
- Milwaukee Tool Rotary and Demolition Hammers