Shop All Cordless Combination Kits
Milwaukee Tool
M18 Hackzall Kit and 1/2" Impact Wrench
Mfr # 2719-21, 2962-20
Zoro # G202716560
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included M18 FUEL HACKZALL Kit (2719-21)
- Battery Capacity 5Ah
- Number of Tools 2
Product Information
- Brand Milwaukee Tool
- MFR # 2719-21, 2962-20
- Zoro # G202716560
- Country of Origin Viet Nam
- Category Cordless Combination Kits
Dimensions
Impact Wrench - Sq. Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | M18 FUEL HACKZALL Kit (2719-21) |
Battery Capacity | 5Ah |
Number of Tools | 2 |
Includes | Contractors Bag, M18 FUEL HACKZALL Kit (2719-21), M18 XC5 REDLITHIUM Battery Pack, M18/M12 Multi-Voltage Charger |
Series | M18 FUEL(TM) |
Battery Included | 35GJ99 |
Battery Model No. | 48-11-1850 |
Impact Wrench | 60YT24 |
Impact Wrench - Fastening Torque | 550 ft-lb |
Number of Batteries Included | 1 |
Power Source | Cordless |
Included Fastening Tools | 1/4 in Impact Wrench (550 ft-lb) |
Case Included | Contractors Bag |
Charger | 23Y581 |
Battery Series | M18(TM) REDLITHIUM |
Reciprocating Saw - Tool Style | Compact |
Cordless Tool Kit Contents | Contractors Bag; M18 FUEL HACKZALL Kit (2719-21); M18/M12 Multi-Voltage Charger; M18 XC5 REDLITHIUM Battery Pack |
Charger Included | Yes |
Green Environmental Attribute | Product is Rechargeable |
Item | HACKZALL Kit and MTIW |
Reciprocating Saw | 419J61 |
Description
HACKZALL Kit and MTIW, Cordless Tools Included M18 FUEL HACKZALL Kit (2719-21), Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity 5Ah, Includes Contractors Bag, M18 FUEL HACKZALL Kit (2719-21), M18 XC5 REDLITHIUM Battery Pack, M18/M12 Multi-Voltage Charger, Tool Brand Milwaukee, Series M18 FUEL(TM), Battery Included 35GJ99, Number of Batteries Included 1, Battery Model No. 48-11-1850, Battery Series M18(TM) REDLITHIUM, Charger 23Y581, Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Onyx 1/4"90 Degree Angle Die Grinder (AST204)
- WESTWARD WESTWARD Top Chest, 6-Drawers, Powder Coated Red, 26" W x 16.5" D x 18.5" H (32H833)
- CHICAGO-LATROBE Countersink, 1-3/4" L, HSS, 3-Flute (56858)
- MILWAUKEE TOOL 24 in. Fiberglass Bolt Cutters with PIVOTMOVE Rotating Handles (48-22-4224)
- MILWAUKEE TOOL M18 Press Tool Kit and Recip Hackzall (2674-22C, 2625-20)
- MILWAUKEE TOOL M18 1-3/4" SDS MAX, M18 FUEL CP Band Saw (2718-22HD, 2829-20)
- MILWAUKEE TOOL M18 L2-Tool Combo Kit w M18 2.0 Battery (2691-22, 48-11-1820)
- MILWAUKEE TOOL M18 Rotary Hammer, M18 Grinder (2915-20, 2881-20)
- MILWAUKEE TOOL Cordless Combination Kit, 12.0V, Li-Ion (2494-22, 48-11-2420)
- MILWAUKEE TOOL M18 Braking Grinder, M18 FUEL 1/2 " CPIW (2880-22, 2855-20)
- DEWALT Combo Kit, 20V MAX XR Expansion 3-Kit (DCK300P1/DCB203)
- Milwaukee Tool Cordless Combination Kits