Shop All Circular Saws
Milwaukee Tool
M18 FUEL SAWZALL Reciprocating Saw with ONE-KEY (Tool-Only)
Mfr # 2822-20
Zoro # G501209732
product price: $259.00
/ea
Free Shipping & Returns
$259.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Voltage 18 V
- Adjustable Shoe Yes
- Brushless Motor Yes
Product Information
- Brand Milwaukee Tool
- MFR # 2822-20
- Zoro # G501209732
- UPC # 045242559206
- Country of Origin China
- Category Circular Saws
Dimensions
Tool Length | 17 3/32 in |
Stroke Length | 1 1/4 in |
Description
Reciprocating Saw, Cordless, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Steel, Blade Clamp Type Lever Lock, Stroke Length 1 1/4 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction No, Tool Length 17 3/32 in, Tool Weight 6.8 lb, Wireless Tool Tracking Yes, Brushless Motor Yes, Cordless Tool Kit Contents Bare Tool, Voltage 18 V, Battery Series M18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 5/16 in Round (S-48)
- CRESCENT 26 Piece 1/4" Drive 6 Point Standard & Deep SAE Mechanics Tool Set (CSWS2C)
- WERA Holding Function L-Key, Metric (05022210001)
- MAKITA XGT Brushless 1/2" Hammer Drill/, 40V (GPH01Z)
- MILWAUKEE TOOL M18 1/2" MTIW, M18 SAWZALL, 2PK M18 6.0 (2962-20, 2821-20, 48-11-1862)
- MILWAUKEE TOOL M18 FUEL Track Saw + M18 XC5.0 Battery (2831-20, 48-11-1850)
- MILWAUKEE TOOL M18 FUEL 7-1/4 in. Circular Saw (Tool Only) (2732-20)
- MILWAUKEE TOOL Circular Saw Kit, 12.0V, 3" Blade Dia. (2522-21XC, 48-11-2420)
- MILWAUKEE TOOL M18 7-1/4 Circ Saw, M18 8.0, 2PK M18 6.0 (2732-20, 48-11-1880, 48-11-1862)
- MILWAUKEE TOOL M18 XC8.0 Batt, M18 Circ Saw, XC6.0 Batt (48-11-1880, 2732-20, 48-11-1862)
- METABO Cordless Circular Saw, 18.0V, 4600 rpm (KS 18 LTX 57 bare)
- Milwaukee Tool Circular Saws