Shop All Cordless Drills
Milwaukee Tool
M18 FUEL Right Angle Drill, M18 8.0 Kit
Mfr # 2807-20, 48-59-1880
Zoro # G707964084
product price: $577.99
/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Battery Capacity (1) 8.0 Ah
- Brushless Motor Yes
- Chuck Size 1/2 in
Product Information
- Brand Milwaukee Tool
- MFR # 2807-20, 48-59-1880
- Zoro # G707964084
- UPC # 045242560370
- Country of Origin Multiple
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18V DC |
Battery Capacity | (1) 8.0 Ah |
Brushless Motor | Yes |
Item | Right Angle Drill Kit |
Number of Batteries Included | 1 |
Max. Speed | 1,500 RPM |
Cordless Drill Class | Premium |
Wireless Tracking System | No |
Cordless Tool Kit Contents | (1) Bare Tool; (1) Battery; (1) Charger |
Description
Right Angle Drill Kit, Voltage 18V DC, Battery Capacity (1) 8.0 Ah, Brushless Motor Yes, Chuck Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT T-Square, Acrylic and Wood, Wood, 24in (WH-24)
- MILWAUKEE TOOL Heat Gun and Battery (2688-20, 48-11-1820)
- BONWAY Bon 32-206 Hardener, Jet Black (32-206)
- SUPERIOR STEEL 33-Piece Security Bit Set - S2 Material (BS33S)
- MILWAUKEE TOOL Drill and Battery, 18V DC, 1,550 RPM (2811-20, 48-11-1865)
- MILWAUKEE TOOL M18 FUEL 1/2 Drill/Driver Kit w/ 2 XC Batteries, 2703-22 (2903-22)
- MILWAUKEE TOOL M18 FUEL 1/2" Drill Kit, 5.0 Battery (2903-22, 48-11-1850)
- MILWAUKEE TOOL DRILL 1/2" 300/1200 HOLE HAWG 7.5 AMP (ML1675-6)
- MILWAUKEE TOOL M12 1/2" Drill/Driver, M12 HOCP2.5 Batt. (3403-20, 48-11-2425)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Drill/Driver Kit (2903-22)
- DEWALT Drill, Cordless, 1, 500 RPM, 12V DC (DCD701B)
- Milwaukee Tool Cordless Tools