Shop All Mud Mixers, Mashers, and Pans
Milwaukee Tool
M18 FUEL Mud Mixer w/180° Handle
Mfr # 2810-20
Zoro # G3366157
product price: $219.00
/ea
Free Shipping & Returns
$219.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Keyed
- Cordless Tool Battery Type Li-Ion
- Corded/Cordless Cordless
- Max. Power 15 gal
Product Information
- Brand Milwaukee Tool
- MFR # 2810-20
- Zoro # G3366157
- UPC # 045242520756
- Country of Origin China
- Category Mud Mixers, Mashers, and Pans
Dimensions
Chuck Size | 1/2 in |
Tool Length | 16 5/8 in |
Max. Basket Diameter | 8 1/2 in |
Details
Description
Mud Mixer, Voltage 18V DC, Number of Speed Settings Continuous, Number of Handle Positions 16, Maximum Mixing Speed 550 RPM, Maximum Motor Speed 550 RPM, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity 5.0 Ah, Battery Model Number 48-11-1850, Battery Series M18 REDLITHIUM, Charger Included No, Charger Model Number 48-59-1812, Chuck Size 1/2 in, Chuck Type Keyed, Compatible Container Capacity 5 gal, Includes Chuck Key, Mud Mixer Style Single-Paddle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CP CHICAGO PNEUMATIC FLAT CHISEL 12 in .580 HEX (6158132220)
- KRAFT TOOL Blue Steel Hand Cove T, 6"x6" 1/8"R 6"Lip (CF9055)
- OSG Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, WXS Finish (595050011)
- WESTWARD Arbor, Carbon Steel (29VX02)
- MIDWEST RAKE Jiffy Mixer Blade, 1-2 gal. (47432)
- MIDWEST RAKE Helix Mixer, 5 gal. (47433)
- LEVEL 5 TOOLS Mud Pan, Stainless Steel, 14 (5-334)
- LEVEL 5 TOOLS Mud Pan, Stainless Steel, 16 (5-336)
- KRAFT TOOL Mud Pan, Plastic, 14in., Molded Plastic (DW214)
- OX TOOLS Pro Whip Small Batch Mud Pan Mixer (OX-P121805)
- TOOLPRO 36 in Power Mixer with Pail Saver Tip (TP03030)
- Milwaukee Tool Drywall and Plastering Tools