Shop All Lawn Mowers
Milwaukee Tool
M18 FUEL Mower Kit, M18 FUEL Blower
Mfr # 2823-22HD, 2724-20
Zoro # G808994614
product price: $1,377.99
/ea
Free Shipping & Returns
$1,377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cordless Tools Included Blower, Mower
- Battery Capacity 12.0Ah
- Number of Tools 2
- Series M18 FUEL(TM)
Product Information
- Brand Milwaukee Tool
- MFR # 2823-22HD, 2724-20
- Zoro # G808994614
- UPC # 045242586172
- Country of Origin Viet Nam
- Category Lawn Mowers
Dimensions
Details
Promotion Restriction | Not eligible for promotion |
Item | M18 FUEL Mower Kit,M18 FUEL Blower |
Cordless Tools Included | Blower, Mower |
Battery Capacity | 12.0Ah |
Number of Tools | 2 |
Series | M18 FUEL(TM) |
Voltage | 18 V |
Number of Batteries Included | 2 |
Cordless Tool Kit Contents | Mower; Blower; Charger; (2) Batteries |
Description
M18 FUEL Mower Kit,M18 FUEL Blower, Cordless Tools Included Blower, Mower, Voltage 18 V, Number of Tools 2, Battery Capacity 12.0Ah, Tool Brand Milwaukee, Series M18 FUEL(TM), Number of Batteries Included 2, Cordless Tool Kit Contents Mower; Blower; Charger; (2) Batteries, Included Drills Not Applicable, Included Fastening Tools Not Applicable, Included Saws & Grinders Not Applicable, Other Tools and Accessories Grass Bag, Mulch Plug, Rear Side Discharge Chute
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENDESIGNS 4 in. Green ThumbTwist Hose Nozzle - Brass (DE864800)
- RAIN BIRD Spray Head for Shrubs, Plastic, Steel (1804QDS-25)
- LITTLE GIANT LADDERS Little Giant Safety Aluminum Step Ladder 3 Step 10310BA (10310BA)
- OFF Backyard 16 Oz. Outdoor Mosquito Fogger (1880)
- MILWAUKEE TOOL M18 FUEL 21 in. Self-Propelled Dual Battery Mower Kit (2823-22HD)
- AFTERMARKET 180 Degree Thermostat (619736C2)
- SCOTTS LAWN MOWER PUSH-REEL 14"" (304-14S)
- TROY-BILT MOWER VARI SPD W159CC ENGINE (12AVO2R3766/K02MR)
- AFTERMARKET 12V Heater Fan Motor (CW Rotation) (CAB60-0002)
- SWISHER Walk Behind Rough Cut 11.5 Hp, 24 (WRC11524BS)
- SWISHER ACQUISITION, INC Swisher FCE11544BS 11.5 HP 44 Deck Trailmower W/Briggs & Stratton Engine (CA Compliant) (FCE11544BS)
- Milwaukee Tool Lawn Mowers & Accessories