Shop All Cordless Combination Kits
Milwaukee Tool
M18 FUEL Drill/Driver + Grinder Kit
Mfr # 2903-22, 2880-20
Zoro # G010718558
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Drill/Driver, Grinder
- Battery Capacity 5.0 Ah
- Number of Tools 2
Product Information
- Brand Milwaukee Tool
- MFR # 2903-22, 2880-20
- Zoro # G010718558
- UPC # 045242637713
- Country of Origin Viet Nam
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/2 in |
Angle Grinder - Wheel Dia. | 4-1/2 in; 5 in |
Drill - Chuck Size | 1/2 in |
Description
Drill/Driver + Grinder Kit, Cordless Tools Included Drill/Driver, Grinder, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity 5.0 Ah, Includes (2) Batteries, Charger, Tool Brand Milwaukee(R), Series M18 FUEL(TM), Battery Included 35GJ99, Number of Batteries Included 2, Battery Model No. 35GJ99, Battery Series M18 REDLITHIUM, Charger 23Y581, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; (1) Charger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Metric Plain Hex Male Key, 8 mm Tip Size, 10 in Long, 4 13/16 in Short (951)
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 4-6 TPI Premium Bimetal Blade (442175)
- IDEAL Ductile Iron Conduit Bender, 3/4 EMT, 1/2 Rigid (74-027)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET CHECK NUT 9PC METRIC BLK (MTCN9KM)
- MILWAUKEE TOOL Combo Kit 2 Tool, 1/4 in, 1/2 in Drive (3693-22CX)
- MILWAUKEE TOOL M18 4-Tool, M18 Battery Pack, M18 Vacuum (2696-24, 48-11-1850, 0880-20)
- MILWAUKEE TOOL Band Saw Kit and Grinder (2807-20, 2719-20)
- MILWAUKEE TOOL M18 6Tool Kit, M18 6" Circ, M18 XC5.0 (2696-26, 2630-20, 48-11-1850)
- MILWAUKEE TOOL M12 Hackzall Kit and Right Angle Drill (2520-21XC, 2415-20)
- MILWAUKEE TOOL M18 750 MCM Crimper Kit + Cable Stripper (2779-22, 2935AL-21)
- MAKITA 12V max CXT® 3/8" Right Angle Drill (AD04Z)
- Milwaukee Tool Cordless Tools